Shop All Transmission Jacks
American Forge & Foundry
Transmission Jacks - Telescoping - Manual
Mfr # 2158
Zoro # G8589431
product price: $723.99
/ea
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 1100 LBS
- Color Red
- Material High Strength Steel
- Length 12 In
- Height 12 In
Product Information
- Brand American Forge & Foundry
- MFR # 2158
- Zoro # G8589431
- UPC # 874015000061
- Country of Origin China
- Category Transmission Jacks
Dimensions
Length | 12 In |
Height | 12 In |
Width | 37.5 In |
Details
Lifting Capacity | 1100 LBS |
Color | Red |
Material | High Strength Steel |
Item | Floor Jack |
Amps | 200 A |
Cable Connection Capacity | 4 through 1/0 |
Description
Designed for medium duty truck transmissions, transfer cases, and differentials, this jack is built with a wide base for exceptional stability and a fully adjustable saddle with corner bracket and safety chain.
- •Features a fully adjustable saddle with corner bracket and safety chain
- •Wide base design provides maximum stability for a wide range of lifting applications
- •Professional grade swivel casters provide effortless mobility and transport
- •Manufactured using only high-grade steel and built to exacting standards for quality and durability
- •Heavy-duty large diameter hydraulic steel cylinder provides efficient operation and long service life
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Perko 0590DPGCHR Polymer Vented Fill with Angled Neck for 1-1/2" Hose - Gas-Marked Chrome Cap (0590DPGCHR)
- INSTALLBAY BY METRA Mini Anl Fuse Holder, 10-Pack (WFHMANL)
- MAXXIMA Cargo Light, 13/32 in. D, 27 Bulbs (M84442)
- WALKER EXHAUST EXHAUST TAIL PIPE (42448)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Heavy Duty Low-Profile (3172A)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 2,000 lb, Pump, Steel (3172A)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 450 lb, Hydraulic (3160)
- AMERICAN FORGE & FOUNDRY Clutch Jack-Heavy Duty (3700)
- AMERICAN FORGE & FOUNDRY Transmission Jacks - Telescopic - Air Assist (3052A)
- AMERICAN FORGE & FOUNDRY Transmission Jack, Hydraulic, 2,000 lb (3102A)
- OTC Jack Transmission 2200Lb Low Lift (5019A)
- American Forge & Foundry Jacks