Shop All Transmission Jacks
American Forge & Foundry
Transmission Jack, 2,000 lb, Pump, Steel
Mfr # 3172A
Zoro # G208661475
product price: $1,025.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,025.99
Free 30-Day Returns
Key Features
- Color Black, Red
- Features 4-Way Tilting Head Allows Positioning for Installation and Removal of Transmissions, Fully Adjustable Universal Saddle with Adjustable Arms, Ideal for Light to Medium Weight Truck Transmissions, Long Handle Pivots 360 Degrees Around The Pump, Low Profile Style, Wide Chassis Design for Load Distribution and Increased Stability
- Standards ASME 2019
- Securing Mechanism Chain
- Body Material Steel
Product Information
- Brand American Forge & Foundry
- MFR # 3172A
- Zoro # G208661475
- UPC # 874015007329
- Country of Origin China
- Category Transmission Jacks
Dimensions
Minimum Lift Height | 5 7/8 in |
Base Width | 26 in |
Overall Height | 16 in |
Overall Width | 26 in |
Overall Length | 38 in |
Minimum Height | 5 7/8 in |
Base Length | 38 in |
Maximum Lift Height | 30 3/4 in |
Description
Transmission Jack, Power Source Hydraulic, Load Capacity 2,000 lb, Body Material Steel, Lifting Actuator Pump, Minimum Lift Height 5 7/8 in, Maximum Lift Height 30 3/4 in, Securing Mechanism Chain, For Lifting Transmission, Jack Type Transmission Jack, Standards ASME 2019, Base Length 38 in, Base Width 26 in, Caster Type (4) Swivel, Color Black, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Draw Bar, 1-1/4" Drop, 2" W, Powder Coated (7067900)
- ALL SEASON Wiper Blade, Conventional, Rubber, 14" Size (ASV141)
- DEWALT 205 pc. Mechanics Tool Set (DWMT81534)
- WEATHER GUARD Model 184-5-04 41in Lo-Side Box (184-5-04)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 1,100 lb, Hydraulic (3052)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 1,100 lb, Air, Steel (3052A)
- AMERICAN FORGE & FOUNDRY Transmission Jacks - Telescopic - Air Assist (3052A)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Heavy Duty Low-Profile (3172A)
- AMERICAN FORGE & FOUNDRY Transmission Jacks - Telescoping - Manual (3102)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Light Duty (3160)
- WESTWARD Transmission Lift, Telescoping, 1000 Lb (5M466)
- American Forge & Foundry Transmission Jacks