Shop All Transmission Parts & Components
American Forge & Foundry
Transmission Adapter, Capacity 750 lb
Mfr # 3165
Zoro # G808665149
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Converts Any AFF 350 Series or Viking Floor Jack to Remove and Install Automobile Transmissions, Transfer Cases and Differentials
- Compatible Equipment Manufacturer Part Number 3165
- For Brand AFF 350, Viking
- Load Capacity 750 lb
- Chain Material Steel
Product Information
- Brand American Forge & Foundry
- MFR # 3165
- Zoro # G808665149
- UPC # 874015000221
- Country of Origin China
- Category Transmission Parts & Components
Dimensions
Overall Width | 4 1/2 in |
Overall Length | 16 1/2 in |
Overall Height | 9 1/2 in |
Details
Item | Transmission Adapter |
Features | Converts Any AFF 350 Series or Viking Floor Jack to Remove and Install Automobile Transmissions, Transfer Cases and Differentials |
Compatible Equipment Manufacturer Part Number | 3165 |
For Brand | AFF 350, Viking |
Load Capacity | 750 lb |
Chain Material | Steel |
Frame Material Finish | Electrostatic Powder Coated |
Product Type | Transmission Adapter |
Standards | ASME PASE 2014 |
For Lift Equipment Type | Adapter |
For Lifting | Transmissions |
Frame Material | Steel |
Chain Angle | 30 Degrees |
Description
Transmission Adapter, Product Type Transmission Adapter, Compatible Equipment Manufacturer Part Number 3165, Compatible Equipment Grainger Part Number Not Applicable, Load Capacity 750 lb, Overall Height 9 1/2 in, Overall Length 16 1/2 in, Overall Width 4 1/2 in, Adjustable Height Range Not Applicable, Axle Housing Stand Height Range Not Applicable, Chain Angle 30 Degrees , Chain Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS 10 ft Coil Reduced Barrier A/C Repair #12 Hose (5/8 / 16mm) (ACR-053)
- WIX FILTERS Lube Filter, 51215 (51215)
- BUYERS PRODUCTS 50 Amp Circuit Breaker With Manual Push-to-Trip Reset (CB50PB)
- CROOKED CREEK Crooked Creek C10855 New Zealand Pine Wood Oar - 5.5', Marine Gray Finish (50411)
- HANDSON ChevyGm Turbo TH-350 Rubber Transmission Pan Gasket (HA981907)
- CROWN AUTOMOTIVE BOOT, SHIFTER (5752141)
- ATP Auto Trans Master Repair Kit, SMS-9 (SMS-9)
- ARP GM LS 12PT BELLHOUSING BOLT KIT (134-0902)
- DORMAN Clutch Pedal Pad, 20729 (20729)
- DEA MOUNTS Transmission Mount, A2957 (A2957)
- CHELSEA O-Ring, 280 Series, Installation Instructions Wet Spline (35-P-102)
- American Forge & Foundry Transmission Parts & Components