Shop All Torque Wrench Accessories
American Forge & Foundry
Torque Wrenches - Preset
Mfr # 42140
Zoro # G2177984
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/2"
- Overall Length 25.5 In
- Width 2.5 In
- Accuracy +/- 4%
- Standards ANSI|ISO|BSEN 26789-1994|U.S. Government Federal Specification GGG-W-00686C
Product Information
- Brand American Forge & Foundry
- MFR # 42140
- Zoro # G2177984
- UPC # 874105006100
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Size | 1/2" |
Overall Length | 25.5 In |
Width | 2.5 In |
Overall Height | 2.5 In |
Details
Item | Torque Wrench |
Accuracy | +/- 4% |
Standards | ANSI|ISO|BSEN 26789-1994|U.S. Government Federal Specification GGG-W-00686C |
Material | Chrome Vanadium |
Duty Level | Heavy Duty |
Number of Geared Teeth | 32 |
Grip Style | Non-Slip |
Description
These color coded click torque wrenches are pre-set to the most common settings and are ideal for production applications where only one torque value is needed.
- •Ideal for production applications where there is only one torque setting required and you need to prevent incidental tampering of the torque value
- •Individually tested and includes certificate of calibration
- •Color coded for easy identification
- •Lightweight with ergonomic comfort grip
- •Constructed with professional grade chrome vanadium steel for maximum durability and repeated use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 55mm Size (J1255M)
- OLYMPIA TOOLS Knife Folding Camo Utility Orn (33-207)
- KD TOOLS 3/4" Drive Impact Hex Bit Socket Metric (84964)
- DRILLCO Jobber Length Drill, Series 700, Imperial, 29 Drill Size Wire, 00571 In Drill Size Decimal (700A029)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42080)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42120)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42065)
- AMERICAN FORGE & FOUNDRY Torque Wrench Set - Preset (42005)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42100)
- CDI CDI Torque Head, 12 pt Box, Z Dual Pin, 1-1/4" (TCQZX40ADP)
- WESTWARD Torque Wrench Head, Box End, 18mm (19ZC86)
- American Forge & Foundry Torque Wrench Accessories