Shop All Sockets
American Forge & Foundry
Torque Limiting Individual Sockets
Mfr # 40402
Zoro # G9478267
product price: $92.85
/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Overall Length 12 In
- Material Chrome Molybdenum
- Color Brown
Product Information
- Brand American Forge & Foundry
- MFR # 40402
- Zoro # G9478267
- UPC # 874015005417
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Overall Length | 12 In |
Details
SAE or Metric | SAE |
Material | Chrome Molybdenum |
Item | Torque Limiting Socket |
Color | Brown |
Duty Level | Heavy Duty |
Description
AFF ® torque limiting extensions are designed for tire shops, automotive repair, and fleet maintenance. Extensions are designed to stop turning once a specified torque is achieved, preventing damage to wheels, studs, and brake rotors that can result from excessive torque. Color coded for easy identification.
- •Allows for accurate and specific torque to wheel lug nuts.
- •Maintenance and recalibration-free design
- •Built with professional grade chrome molybdenum steel for maximum durability and long life
- •Powder coat finish prevents chipping, scratching, and fading
- •Color coding and hard stamped size markings provide easy identification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Collet (KP4753-116)
- TESA BROWN & SHARPE Electronic Probe Display, TesaTronic (04430013)
- BIG HORN Plastic Magnetic Push Stick (Black Handle with Red Stick) (10227)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 9/32", Bulk (63118)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40205)
- AMERICAN FORGE & FOUNDRY 3-1/4" Drive, 2-9/16"|3-1/4" 6 Points (18508)
- AMERICAN FORGE & FOUNDRY 3-1/4" Drive, 3-1/4" 8 Points (18509)
- AMERICAN FORGE & FOUNDRY 3-7/8" Drive, 3-7/8" 8 Points (18513)
- AMERICAN FORGE & FOUNDRY 3-13/16" Drive, 3-13/16" 8 Points (18527)
- AMERICAN FORGE & FOUNDRY 4-1/8" Drive, 4-1/8" 6 Points (18515)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch 12-Point Socket (SHD32235)
- American Forge & Foundry Sockets & Ratchets