Shop All Sockets
American Forge & Foundry
Torque Limiting Individual Sockets
Mfr # 40301
Zoro # G9476690
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 12 In
- Material Chrome Molybdenum
- Color Red
Product Information
- Brand American Forge & Foundry
- MFR # 40301
- Zoro # G9476690
- UPC # 874015005363
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 12 In |
Width | 2 In |
Details
SAE or Metric | SAE |
Material | Chrome Molybdenum |
Color | Red |
Item | Torque Limiting Socket |
Duty Level | Heavy Duty |
Description
AFF ® torque limiting extensions are designed for tire shops, automotive repair, and fleet maintenance. Extensions are designed to stop turning once a specified torque is achieved, preventing damage to wheels, studs, and brake rotors that can result from excessive torque. Color coded for easy identification.
- •Allows for accurate and specific torque to wheel lug nuts.
- •Maintenance and recalibration-free design
- •Built with professional grade chrome molybdenum steel for maximum durability and long life
- •Powder coat finish prevents chipping, scratching, and fading
- •Color coding and hard stamped size markings provide easy identification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 18 Inch Ratchet Bar Clamp / 24 Inch Spreader (39183)
- CLEVELAND Car Length Reamer w/Straight Shank (C24007)
- WRIGHT TOOL WRENCH COMB 3/4" 12 Pt. CH (WR1124)
- COOPER HAND TOOLS APEX Cooper Hand Tools Lufkin 182-FE100D Tape Fbgl 1-2 Inchx100' Openreel Engr (182-FE100D)
- AMERICAN FORGE & FOUNDRY 4-1/8" Drive, 4-1/8" 8 Points (18540)
- AMERICAN FORGE & FOUNDRY 2-3/32" Drive, 2-3/32"|2-9/16" 6 Points (18501)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40403)
- AMERICAN FORGE & FOUNDRY 3-1/2" Drive, 3-1/2" 6 Points (18510)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40302)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40250)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 12-Point Socket (SHD23221)
- American Forge & Foundry Sockets