Shop All Socket Extensions
American Forge & Foundry
Torque Limiting Individual Extensions
Mfr # 40140
Zoro # G2177418
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Size 1/2"
- SAE or Metric SAE
- Overall Length 11 In
- Material Chrome Molybdenum
- Duty Level Heavy Duty
Product Information
- Brand American Forge & Foundry
- MFR # 40140
- Zoro # G2177418
- UPC # 874015004151
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Socket Size | 1/2" |
Overall Length | 11 In |
Details
SAE or Metric | SAE |
Item | Socket Extension |
Material | Chrome Molybdenum |
Duty Level | Heavy Duty |
Description
AFF ® torque limiting extensions are designed for tire shops, automotive repair, and fleet maintenance. Extensions are designed to stop turning once a specified torque is achieved, preventing damage to wheels, studs, and brake rotors that can result from excessive torque. Color coded for easy identification.
- •Allows for accurate and specific torque to wheel lug nuts
- •Maintenance and recalibration-free design
- •Built with professional grade chrome molybdenum steel for maximum durability and long life
- •Powder coat finish prevents chipping, scratching, and fading
- •Color coding and hard stamped size markings provide easy identification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Replacement Jaw Pad, Bench Vise, Neoprene (204)
- INTERNAL TOOL A En-125-60 .125 Dia.X60deg Inc. Engravi (62-1105)
- VAUGHAN BAR PRY 15"" SUPER (B215)
- WESTWARD 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YT98)
- AMERICAN FORGE & FOUNDRY Torque Limiting Socket Sets (40300)
- AMERICAN FORGE & FOUNDRY Torque Limiting Socket Sets (40400)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Extensions (40100)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Extensions (40065)
- AMERICAN FORGE & FOUNDRY Torque Limiting Extension Sets (40012)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Extensions (40080)
- BETA Wobble Extension Bar, 1/2" Drive (009200835)
- American Forge & Foundry Socket Extensions