Shop All Automotive Stands
American Forge & Foundry
Stabilizing Stand, Screw Adjustment, 2 ton
Mfr # 3315A
Zoro # G008789546
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Stand Type Underhoist Stand
- Saddle Shape Flat
- Load Capacity per Pair 2 ton
- Base Length 24 in
Product Information
- Brand American Forge & Foundry
- MFR # 3315A
- Zoro # G008789546
- UPC # 874015000467
- Country of Origin China
- Category Automotive Stands
Dimensions
Base Length | 24 in |
Base Width | 24 in |
Base Diameter | 24 in |
Base Height | 24 in |
Minimum Height | 55 in |
Maximum Extended Height | 85 1/2 in |
Details
Color | Red |
Item | Stabilizing Stand |
Stand Type | Underhoist Stand |
Saddle Shape | Flat |
Load Capacity per Pair | 2 ton |
Base Shape | Triangle |
Base Material | Steel |
Features | Bearing Included for Operation, Designed to Support Vehicle Components, Disassembles for Storage, Ideal for Exhaust and Suspension Work |
Individual Stand Load Capacity | 2 ton |
Base Material Finish | Electrostatic Powder Coating |
Lifting Actuator | Screw Adjustment |
Description
Stabilizing Stand, Duty Rating Not Applicable, Lifting Actuator Screw Adjustment, Load Capacity per Pair 2 ton, Minimum Height 55 in, Maximum Extended Height 85 1/2 in, Base Material Steel, Saddle Shape Flat, Saddle Length Not Applicable, Saddle Width Not Applicable, Saddle Diameter Not Applicable, Base Shape Triangle, Saddle Tilt Angle Not Applicable, Base Diameter 24 in, Base Height 24 in, Base Length 24 in, Base Material Finish Electrostatic Powder Coating, Base Width 24 in, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rock/Swtch, SPST, Mom/On/Off, 20A, 12V (82-0310)
- MILTON INDUSTRIES 1/4" Tank Valve (S-684-4)
- LISLE Oil Drain Lift Type, 8 gal. (11102)
- GROTE Gladhand Seal, Poly Protector, Gray, PK25 (81-0103-25)
- AMERICAN FORGE & FOUNDRY Truck Stands - Fixed High (3342SD)
- AMERICAN FORGE & FOUNDRY Truck Stand, Screw Adjustment, 7.5 ton (3342SD)
- AMERICAN FORGE & FOUNDRY Stabilizing Stand, Heavy Duty, 1,500 lb (3319A)
- AMERICAN FORGE & FOUNDRY Truck Stand, 10 tons Pin-Type (3310B)
- AMERICAN FORGE & FOUNDRY Stabilizing Stand, Screw Adjustment, 2 ton (3233A)
- AMERICAN FORGE & FOUNDRY Safety Stand, Heavy Duty, Pin, 22 ton (6422)
- SIMPLEX SJ2010, Screw Jacks, 20 ton (177, 9 kN) Sustaining Capacity, 7 in (177, 8 mm) in Stroke (SJ2010)
- American Forge & Foundry Automotive Stands