Shop All Automotive Stands
American Forge & Foundry
Stabilizing Stand, Screw Adjustment, 2 ton
Mfr # 3233A
Zoro # G708789594
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Includes Adjusting Screw
- Saddle Shape V-Shaped
- Base Width 21 in
- Features Bearing Included for Operation, Designed to Support Vehicle Components
Product Information
- Brand American Forge & Foundry
- MFR # 3233A
- Zoro # G708789594
- UPC # 874015000412
- Country of Origin China
- Category Automotive Stands
Dimensions
Base Width | 21 in |
Base Length | 21 in |
Base Height | 21 in |
Maximum Extended Height | 73 in |
Base Diameter | 21 in |
Minimum Height | 66 1/2 in |
Details
Item | Stabilizing Stand |
Color | Red |
Includes | Adjusting Screw |
Saddle Shape | V-Shaped |
Features | Bearing Included for Operation, Designed to Support Vehicle Components |
Individual Stand Load Capacity | 2 ton |
Base Material | Steel |
Load Capacity per Pair | 2 ton |
Individual Item Weight | 26 lb |
Lifting Actuator | Screw Adjustment |
Base Shape | Triangle |
Stand Type | Stabilizing Stand |
Base Material Finish | Electrostatic Powder Coating |
Description
Stabilizing Stand, Duty Rating Not Applicable, Lifting Actuator Screw Adjustment, Load Capacity per Pair 2 ton, Minimum Height 66 1/2 in, Maximum Extended Height 73 in, Base Material Steel, Saddle Shape V-Shaped, Saddle Length Not Applicable, Saddle Width Not Applicable, Saddle Diameter Not Applicable, Base Shape Triangle, Saddle Tilt Angle Not Applicable, Base Diameter 21 in, Base Height 21 in, Base Length 21 in, Base Material Finish Electrostatic Powder Coating, Base Width 21 in, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Led 240 Vac 1/4 Inch Green (048-027)
- BALMAR Alternator 100 AMP Kit 12V 315 Dual Foot Saddle Single Vee Pulley Regulator And Temp Sensor (60-YP-MC-100-SV)
- ROBINAIR A/C Oil Injector, For POE Oil Only (18470)
- MONROE Monroe Reflex Light Truck Shock Absorber - Front, 911229 (911229)
- AMERICAN FORGE & FOUNDRY Truck Stand, Screw Adjustment, 16.5 ton (3340SD)
- AMERICAN FORGE & FOUNDRY Safety Stand, Light Duty, Pin, 12 ton, PR (3312C)
- AMERICAN FORGE & FOUNDRY Jack Stand, Heavy Duty, Pin, 10 ton, PR (3310B)
- AMERICAN FORGE & FOUNDRY Truck Stand, Super Heavy Duty, 7.5 ton (3344SD)
- AMERICAN FORGE & FOUNDRY Safety Stand, Heavy Duty, Pin, 22 ton (6522)
- AMERICAN FORGE & FOUNDRY Jack Stands - Pin Style (3305A)
- AME Steel Crib Stand, Large, 9" (15032)
- American Forge & Foundry Automotive Lifts & Stands