Shop All Cable Pullers
This Product is Discontinued
American Forge & Foundry
Power Cable Puller, 4 Ton (8,000 Lb.) Capacity (Discontinued)
Mfr # 30400
Zoro # G2178194
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cable Capacity 8000 LBS
- Material High Strength Steel
Product Information
- Brand American Forge & Foundry
- MFR # 30400
- Zoro # G2178194
- UPC # 874015000115
- Country of Origin China
- Category Cable Pullers
Details
Item | Cable Puller |
Cable Capacity | 8000 LBS |
Material | High Strength Steel |
Description
This power cable puller is efficient for lifting, lowering, pulling and stretching applications with a 5.5 Ft. cable length. An essential pulling tool for construction, landscaping or automotive use. Load: With a 3/16 In. cable diameter, this cable puller is built to provide added durability, even on the toughest jobs with an 8,000 Lb. total weight capacity. This cable puller has an all steel construction. It features hardened steel pivot points for extra strength and includes 2 forged safety hooks to move heavy loads with ease. Established in 1963, American Forge & Foundry (AFF) has provided value through our selection of highest-quality, "forge tough" heavy-duty and automotive service equipment. From our extensive inventory of parts to the hundreds of service depots available nationwide our experienced team is committed to ensuring that the AFF brand stands for durability, safety, and customer care.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.