Shop All Parts Washers & Accessories
American Forge & Foundry
Parts Washer, Capacity 7 gal, Water-Based
Mfr # 31350B
Zoro # G808661493
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 7 gal
- Standards UL Listed
- Voltage 115V
- Mobility Portable Parts Washer
- Overall Height 18 1/2 in
Product Information
- Brand American Forge & Foundry
- MFR # 31350B
- Zoro # G808661493
- UPC # 874015000184
- Country of Origin China
- Category Parts Washers & Accessories
Dimensions
Overall Height | 18 1/2 in |
Overall Width | 13 1/2 in |
Overall Depth | 9 in |
Tank Overall Width | 18 1/2 in |
Tank Overall Height | 13 1/2 in |
Tank Overall Depth | 9 in |
Details
Tank Capacity | 7 gal |
Item | Parts Washer |
Standards | UL Listed |
Voltage | 115V |
Mobility | Portable Parts Washer |
Pump Maximum Flow Rate | 45 gph |
Drum Capacity | 3.5 gal |
For Solution Base Type | Water-Based |
Cleaning Method | Spray |
Tank Material | Steel |
Description
Parts Washer, For Solution Base Type Water-Based, Cleaning Method Spray, Tank Material Steel, Tank Capacity 7 gal, Maximum Fluid Level Not Applicable, Load Capacity Not Applicable, Tank Overall Width 18 1/2 in, Tank Overall Depth 9 in, Tank Overall Height 13 1/2 in, Voltage 115V, Standards UL Listed, Drum Capacity 3.5 gal, Mobility Portable Parts Washer, Overall Depth 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT STEEL TRANSFER TANK 150 GALLON RECTANGLE (37224243)
- CRP PRODUCTS P/S Hose-Suction, Psh0505 (PSH0505)
- ALL BALLS All Balls Clutch Cable 45-2107 (45-2107)
- LANG TOOLS E-Z Grip Dual Head Air Chuck Tool (780)
- AMERICAN FORGE & FOUNDRY Part Washers - Garage Equipment (31200B)
- AMERICAN FORGE & FOUNDRY Part Washers - Garage Equipment (31400B)
- AMERICAN FORGE & FOUNDRY Parts Washer, Capacity 20 gal, Water-Based (31200B)
- AMERICAN FORGE & FOUNDRY Part Washers - Garage Equipment (31350B)
- AMERICAN FORGE & FOUNDRY Parts Washer, Capacity 40 gal, Water-Based (31400B)
- AMERICAN FORGE & FOUNDRY Flo-Thru Parts Washer Brush, 4" Long Bristles (PWBRUSH)
- WALTER SURFACE TECHNOLOGIES Brush (55B007)
- American Forge & Foundry Parts Washers & Accessories