Shop All Parts Washers & Accessories
American Forge & Foundry
Parts Washer, Capacity 40 gal, Water-Based
Mfr # 31400B
Zoro # G308661504
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 40 gal
- Voltage 115V
- Includes parts basket, Removable work shelf
- Standards UL Listed
- For Solution Base Type Water-Based
Product Information
- Brand American Forge & Foundry
- MFR # 31400B
- Zoro # G308661504
- UPC # 874015000191
- Country of Origin China
- Category Parts Washers & Accessories
Dimensions
Overall Height | 45 in |
Overall Depth | 21 1/4 in |
Overall Width | 35 5/8 in |
Tank Overall Width | 45 in |
Tank Overall Depth | 21 1/4 in |
Tank Overall Height | 35 19/32 in |
Details
Tank Capacity | 40 gal |
Voltage | 115V |
Item | Parts Washer |
Includes | parts basket, Removable work shelf |
Standards | UL Listed |
For Solution Base Type | Water-Based |
Drum Capacity | 40 gal |
Pump Maximum Flow Rate | 50 gph |
Features | Removable Work Shelf and Parts Basket |
Tank Material | Steel |
Cleaning Method | Spray |
Description
Parts Washer, For Solution Base Type Water-Based, Cleaning Method Spray, Tank Material Steel, Tank Capacity 40 gal, Maximum Fluid Level Not Applicable, Load Capacity Not Applicable, Tank Overall Width 45 in, Tank Overall Depth 21 1/4 in, Tank Overall Height 35 19/32 in, Voltage 115V, Includes parts basket, Removable work shelf, Standards UL Listed, Drum Capacity 40 gal, Features Removable Work Shelf and Parts Basket, Overall Depth 21 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Fold Up Padded Creeper (95002)
- CRP PRODUCTS Trans Cooling Hose, Trc0520 (TRC0520)
- 3M Reflective Tape, Polyester, 30 ft. L (983-326)
- SEACHOICE Eye & Eye Swivel-Hot Dip Galvanized-1/2, 3,600 lbs. Working Load (43530)
- AMERICAN FORGE & FOUNDRY Parts Washer, Capacity 20 gal, Water-Based (31200B)
- AMERICAN FORGE & FOUNDRY Part Washers - Garage Equipment (31350B)
- AMERICAN FORGE & FOUNDRY Part Washers - Garage Equipment (31200B)
- AMERICAN FORGE & FOUNDRY Parts Washer, Capacity 7 gal, Water-Based (31350B)
- AMERICAN FORGE & FOUNDRY Flo-Thru Parts Washer Brush, 4" Long Bristles (PWBRUSH)
- AMERICAN FORGE & FOUNDRY Part Washers - Garage Equipment (31400B)
- SMARTWASHER Probe, 110/220V (14791)
- American Forge & Foundry Parts Washers & Accessories