Shop All Floor Jacks
American Forge & Foundry
Pallet Jacks
Mfr # 3900A
Zoro # G7321951
product price: $840.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$840.99
Free 30-Day Returns
Key Features
- Material Steel (Frame)
- Lifting Capacity 5500 lb.
- Features Lifts from 3" to 7-3/4"
- Type Heavy-Duty Pallet Jack
- Length 48"
Product Information
- Brand American Forge & Foundry
- MFR # 3900A
- Zoro # G7321951
- UPC # 874015000733
- Country of Origin China
- Category Floor Jacks
Dimensions
Length | 48" |
Dimensions | 27 in x 48 in |
Details
Item | Pallet Jack |
Material | Steel (Frame) |
Lifting Capacity | 5500 lb. |
Features | Lifts from 3" to 7-3/4" |
Type | Heavy-Duty Pallet Jack |
Description
AFF® Pallet Jacks are built with heavy-duty steel frame to allow a total capacity up to 5,500 lbs. The 180° steering arc increases maneuverability, and the easy-to-use fingertip control permits single-handed operation.
- •High tensile steel frame with 5,500 lbs total capacity
- •Quickly lifts from 3" to 7.75"
- •Extra-large 27"x48" platform
- •High degree turning radius increases maneuverability
- •Durable polyurethane coated steel wheels and entry rollers provide easy movement and transport
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Lf, LF16352 (LF16352)
- LISLE BRAKE CALIPER BRUSH (LI13410)
- GROCO FV-590 Stainless 90° Fuel Valve 1/2" (FV-590-S)
- FIAMM Air Horn Compressor, Universal, 6" L (O8210)
- AMERICAN FORGE & FOUNDRY Aluminum Floor Jacks (208)
- AMERICAN FORGE & FOUNDRY Air Assist Foot Pumps (805)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Air Assist (3135)
- AMERICAN FORGE & FOUNDRY Auto Jacks (202HD)
- AMERICAN FORGE & FOUNDRY Forklift Jack - Heavy Duty (3917)
- AMERICAN FORGE & FOUNDRY Auto Jacks (200T)
- NORCO PROFESSIONAL LIFTING 1-1/2 Ton Long Hand Jack (76402B)
- American Forge & Foundry Floor Jacks