Shop All Motor Oil
American Forge & Foundry
Oil Cans - Lever Grip
Mfr # 8044
Zoro # G2303278
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Product Information
- Brand American Forge & Foundry
- MFR # 8044
- Zoro # G2303278
- UPC # 874015001914
- Country of Origin India
- Category Motor Oil
Details
Item | Oil Can |
Color | Black |
Description
Oil can. Capacity: 7 oz. capacity . Includes: Comes with 4" straight and flexible spouts.
- •Oil can
- •Capacity: 7 oz. capacity
- •Includes: Comes with 4" straight and flexible spouts
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13093 (13093)
- SKF Shaft Seal, 1-1/8 x 2 x 1/4", CRW1, Nitrile Rubber (11340)
- LUVERNE 2IN SQUARE RECEIVER STINGER WITH 6IN DROP FOR USE W/GRIP STEP HITCH ST (570015)
- CAMCO EvoFlex Drinking Water Hose, 10' (22592)
- AMERICAN FORGE & FOUNDRY Oil Cans - Lever Grip (8042)
- AMERICAN FORGE & FOUNDRY Oil Cans - Lever Grip (8043)
- MOBIL MOBIL FULL SYNTHETIC 5W-30, 1QT (125195)
- PENNZOIL Engine Oil, 30W, Conventional, 1 Qt. (PENZ30)
- PENNZOIL PennzQT 10W40 Motor Oil (550035160)
- VALVOLINE Diesel Engine Oil, Jug, 1 gal, Conventional, Diesel Engines, 15W-40, API/SAE, Amber (773780)
- VALVOLINE Motor Oil, 5 gal. Sz, 5W-30 SAE Grade, Box (881047)
- American Forge & Foundry Motor Oil