Shop All Motor Oil
American Forge & Foundry
Oil Cans - Lever Grip
Mfr # 8043
Zoro # G2303293
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Product Information
- Brand American Forge & Foundry
- MFR # 8043
- Zoro # G2303293
- UPC # 874015001907
- Country of Origin India
- Category Motor Oil
Details
Item | Oil Can |
Color | Black |
Description
Oil can. Capacity: 7 oz. capacity . Includes: Comes with 4" straight and flexible spouts.
- •Oil can
- •Capacity: 7 oz. capacity
- •Includes: Comes with 4" straight and flexible spouts
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFF SUPPORT LIFT SUPPORT (614044)
- CURT A-Frame Coupler, SlvLck, 12500 lb., 2-5/16" (25227)
- AUTO VENTSHADE 06-10 COMMANDER 4PC ORIGINAL VENTVISOR-SMOKE (94117)
- OVERTIME UU507000 4 x 3 in. Trailer Axle Spring Hanger (OV583533)
- AMERICAN FORGE & FOUNDRY Oil Cans - Lever Grip (8044)
- AMERICAN FORGE & FOUNDRY Oil Cans - Lever Grip (8042)
- D-A LUBRICANT CO D-A Reliant Heavy Duty Engine Oil SAE 30 - 5 Gallon Plastic Pail (51938)
- VALVOLINE Motor Oil, 10W-30, Full Synthetic, 32 Oz. (VV935)
- MILES LUBRICANTS Heavy Duty Diesel Engine Oil, 30W, 55 Gal., Drum (M00200401)
- PENNZOIL 1 Qt. Outboard/Multi-Purpose 2-Cycle Motor Oil (550035261)
- VALVOLINE Valvoline 881158 5 qt. 5W-20 Daily Protection Conventional Motor Oil (V10-881158)
- American Forge & Foundry Motor Oil