Shop All Micrometer Torque Wrenches
American Forge & Foundry
Micrometer Torque Wrenches
Mfr # 42120
Zoro # G210953964
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 22 3/4 in
- Handle Type Ergonomic
- Torque Measurement Type Foot-Pound
- Secondary Scale Range 88 N-m to 190 N-m
Product Information
- Brand American Forge & Foundry
- MFR # 42120
- Zoro # G210953964
- Country of Origin Taiwan, Province of China
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 22 3/4 in |
Details
Item | Micrometer Torque Wrenches |
Handle Type | Ergonomic |
Torque Measurement Type | Foot-Pound |
Secondary Scale Range | 88 N-m to 190 N-m |
Primary Scale Range | 65 ft-lb to 140 ft-lb |
Calibration Certificate Included | Yes |
Measurement Type | SAE |
Finish | Chrome Vanadium |
Torque Adjustability | Factory Set |
Primary Scale Maximum Torque | 120 ft-lb |
Maximum Torque | 120 ft-lb |
Secondary Scale Maximum Torque | 163 N-m |
Color | White |
Description
Micrometer Torque Wrenches, SAE, Drive Size 1/2 in, 120 ft-lb, Overall Length 22 3/4 in, Calibration Certificate Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1/8 (44008)
- CENTURY DRILL & TOOL Titanium Drill Bit, 5/16 in. (88420)
- OX TOOLS Pro 12" Narrow London Pattern Brick Trowel - OX Grip (OX-P404012)
- EAT-IN 8 Hole Swivel with Impact Socket Organizers (EA1099155)
- AMERICAN FORGE & FOUNDRY Micrometer Torque Wrenches (42140)
- AMERICAN FORGE & FOUNDRY Micrometer Torque Wrenches (42100)
- AMERICAN FORGE & FOUNDRY Micrometer Torque Wrenches (42065)
- AMERICAN FORGE & FOUNDRY Micrometer Torque Wrenches (42080)
- CDI CDI Torque Wrench, 1/2Dr, 20-150 ft.-lb., 19 in (1503MFRMH)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Micrometer Torque Wrench Set (3-Piece) (TRQ99901)
- GEARWRENCH 3/8" Drive 120XP™ Flex Head Micrometer Torque Wrench 5-75 ft/lbs. (85188)
- American Forge & Foundry Torque Wrenches