Shop All Micrometer Torque Wrenches
American Forge & Foundry
Micrometer Torque Wrenches
Mfr # 42100
Zoro # G510953961
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 22 3/4 in
- Handle Type Ergonomic
- Torque Measurement Type Foot-Pound
- Secondary Scale Range 88 N-m to 190 N-m
Product Information
- Brand American Forge & Foundry
- MFR # 42100
- Zoro # G510953961
- Country of Origin Taiwan, Province of China
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 22 3/4 in |
Details
Item | Micrometer Torque Wrenches |
Handle Type | Ergonomic |
Torque Measurement Type | Foot-Pound |
Secondary Scale Range | 88 N-m to 190 N-m |
Primary Scale Range | 65 ft-lb to 140 ft-lb |
Calibration Certificate Included | Yes |
Primary Scale Maximum Torque | 100 ft-lb |
Maximum Torque | 100 ft-lb |
Color | Gray |
Torque Adjustability | Factory Set |
Secondary Scale Maximum Torque | 135 N-m |
Measurement Type | SAE |
Finish | Chrome Vanadium |
Description
Micrometer Torque Wrenches, SAE, Drive Size 1/2 in, 100 ft-lb, Overall Length 22 3/4 in, Calibration Certificate Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES Tradesman 1745 Vise 4-1/2 Jaw Width (28805)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Black, 42" W x 19" D x 16" H (49EV15)
- SUPERCUT 167-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade (202816)
- ALL-SOURCE Heavy-Duty Flip-Up Tool Utility Holder (250287)
- AMERICAN FORGE & FOUNDRY Micrometer Torque Wrenches (42080)
- AMERICAN FORGE & FOUNDRY Micrometer Torque Wrenches (42140)
- AMERICAN FORGE & FOUNDRY Micrometer Torque Wrenches (42065)
- AMERICAN FORGE & FOUNDRY Micrometer Torque Wrenches (42120)
- CHICAGO PNEUMATIC Torque Wrench, 3/8 in., 15-75 ft.-lb. (CP8910)
- STURTEVANT RICHMONT Micrometer Torque Wrench, 100-600 in. lb. (810014)
- GEDORE Torque Wrench, Cmfrt Grip, 8-1/2 in. L (759-01)
- American Forge & Foundry Micrometer Torque Wrenches