Shop All Micrometer Torque Wrenches
American Forge & Foundry
Micrometer Torque Wrenches
Mfr # 42065
Zoro # G010953966
product price: $97.69
/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 22 3/4 in
- Handle Type Ergonomic
- Torque Measurement Type Foot-Pound
- Calibration Certificate Included Yes
Product Information
- Brand American Forge & Foundry
- MFR # 42065
- Zoro # G010953966
- Country of Origin Taiwan, Province of China
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 22 3/4 in |
Details
Item | Micrometer Torque Wrenches |
Handle Type | Ergonomic |
Torque Measurement Type | Foot-Pound |
Calibration Certificate Included | Yes |
Secondary Scale Range | 88 N-m to 190 N-m |
Primary Scale Range | 65 ft-lb to 140 ft-lb |
Torque Adjustability | Factory Set |
Finish | Chrome Vanadium |
Measurement Type | SAE |
Maximum Torque | 65 ft-lb |
Primary Scale Maximum Torque | 65 ft-lb |
Color | Yellow |
Secondary Scale Maximum Torque | 88 N-m |
Description
Micrometer Torque Wrenches, SAE, Drive Size 1/2 in, 65 ft-lb, Overall Length 22 3/4 in, Calibration Certificate Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 3 in Magnetic Bit Tip Holder in Interlocking Storage Box 8Pack, 8PK (TP02148)
- TEKTON 3/4 Inch Drive x 38 mm Deep 6-Point Socket (SHD33138)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Gloss Black, 42" W x 19" D x 40" H (32H856)
- H & H INDUSTRIAL PRODUCTS 8" Horizontal/Vertical Rotary Table (3906-2308)
- AMERICAN FORGE & FOUNDRY Micrometer Torque Wrenches (42120)
- AMERICAN FORGE & FOUNDRY Micrometer Torque Wrenches (42080)
- AMERICAN FORGE & FOUNDRY Micrometer Torque Wrenches (42140)
- AMERICAN FORGE & FOUNDRY Micrometer Torque Wrenches (42100)
- WESTWARD Micrometer Torque Wrench, 1/4Dr (4DA94)
- PROTO Micrometer Torque Wrench, H5 (JH5-6006C)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (4 SDR 250 MG)
- American Forge & Foundry Micrometer Torque Wrenches