Shop All Floor Jacks
American Forge & Foundry
Manual Jack 10 Ton, Mechanical, Steel
Mfr # 3130
Zoro # G908661546
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$1,473.99
Free 30-Day Returns
Key Features
- Saddle Shape Round
- Maximum Lift Height 23 in
- For Lifting Agricultural, Bus and Truck Fleets, Industrial and Heavy Construction Equipment
- Extended Height 22 2/5 in
- Saddle Length 6 1/5 in
Product Information
- Brand American Forge & Foundry
- MFR # 3130
- Zoro # G908661546
- UPC # 874015000160
- Country of Origin China
- Category Floor Jacks
Dimensions
Maximum Lift Height | 23 in |
Extended Height | 22 2/5 in |
Saddle Length | 6 1/5 in |
Wheel Diameter | 2 3/4 in, 4 1/2 in |
Chassis Height | 61 in |
Minimum Height | 6 11/16 in |
Minimum Lift Height | 7 in |
Chassis Length | 61 in |
Overall Width | 18 in |
Handle Length | 40 in |
Saddle Diameter | 6 1/5 in |
Chassis Width | 13 3/16 in |
Description
Manual Jack 10 Ton, Jack Type Floor Jack, Load Capacity 10 ton, Body Material Steel, Lifting Actuator Foot Pedal, Minimum Lift Height 7 in, Maximum Lift Height 23 in, Power Source Mechanical, Minimum Height 6 11/16 in, For Vehicle Type Buses, Trucks, For Lifting Agricultural, Bus and Truck Fleets, Industrial and Heavy Construction Equipment, Caster Type Swivel, Chassis Height 61 in, Chassis Length 61 in, Chassis Width 13 3/16 in, Extended Height 22 2/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS NiCopp Brake Line Adapter, 1/4 x 8 (7/16-24 Invtd)(9/16-18 Invtd) (CNA-B410)
- PRO-LIFT Scissor Jack, 3000 lb. (T-9456)
- HUSKY LINER 11-16 SUPER DUTY F250/F350 FRONT AND REAR CUSTOM MUD GUARD COMBO SETS (56686)
- FUNNEL KING Thermoplastic Elastomer, 5-1/2", 5-1/2" (32157)
- AMERICAN FORGE & FOUNDRY Manual Jack 10 Ton, Air/Mechanical, Steel (3135)
- AMERICAN FORGE & FOUNDRY Auto Jacks (352SD)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Air Assist (3225)
- AMERICAN FORGE & FOUNDRY Powertrain Lift (3182)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3130)
- AMERICAN FORGE & FOUNDRY Auto Jacks (202LCJ)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Jack, 1 Stage, 33 tons (92008)
- American Forge & Foundry Floor Jacks