Shop All Sockets
American Forge & Foundry
Mag Wheel Impact Sockets
Mfr # 58004
Zoro # G9477591
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 3.5 In
- Material Chrome Vanadium
- Width 1.5 In
- Color Purple
Product Information
- Brand American Forge & Foundry
- MFR # 58004
- Zoro # G9477591
- UPC # 874015006148
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 3.5 In |
Width | 1.5 In |
Details
Material | Chrome Vanadium |
Color | Purple |
Item | Impact Socket |
Description
Designed to protect mag wheel finishes during removal and installation of wheel lug nuts, these sockets are non-marring, color coded, and suitable for use with impact tools. Set includes the most popular 6 pt deep style sockets in a convenient blow mold case.
- •Constructed with chrome-molybdenum steel for maximum strength and durability
- •Color coded anodized aluminum and laser etching provides corrosion resistance and easy socket identification
- •Specially designed non-scratch sleeves and inserts protect wheel rims and lug nuts from being damaged during use
- •1/2" drive design is suitable for use with hand and impact tools
- •Thin wall design provides superior access to lug nuts and fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Adaptor, A17D 5/16 W/C21 Cable (92095)
- DRILL AMERICA m18x2.5 Carbon Steel Hex Die (DWTMHX18X2.5)
- KD TOOLS Reversible Wrench Rack, 2Pc (KDT83121)
- EEZER PRODUCTS 2.75in X 16.5in Straightline Sander Shoe, PSA & Two Clips, Fully Molded (1600)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40301)
- AMERICAN FORGE & FOUNDRY Axle Nut Sockets (18533)
- AMERICAN FORGE & FOUNDRY Axle Nut Sockets (18520)
- AMERICAN FORGE & FOUNDRY 4-1/8" Drive, 4-1/8" 8 Points (18540)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40240)
- AMERICAN FORGE & FOUNDRY 2-1/2" Drive, 2-1/2" 6 Points (18521)
- CRESCENT 1/4" Drive Spinner Handle 7" Long (CRW4N)
- American Forge & Foundry Sockets