Shop All Floor Jacks
This Product is Discontinued
American Forge & Foundry
Low-Profile, Floor Jack, 3 tons (Discontinued)
Mfr # 300T
Zoro # G7321708
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Features Lifts from 3-3/4" to 21-1/2"
- Application Heavy Duty
- Type Heavy-Duty Professional Floor Jack
- Lifting Capacity 3 T
Product Information
- Brand American Forge & Foundry
- MFR # 300T
- Zoro # G7321708
- UPC # 874015003864
- Country of Origin China
- Category Floor Jacks
Dimensions
Length | 30-3/4" (Chassis) |
Details
Item | Floor Jack |
Material | Steel |
Features | Lifts from 3-3/4" to 21-1/2" |
Application | Heavy Duty |
Type | Heavy-Duty Professional Floor Jack |
Lifting Capacity | 3 T |
Description
Low-Profile Floor Jack, 3 Ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.