American Forge & Foundry

Low Profile Floor Jack, 2pcs Handle, 2tons (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Floor Jacks

Key Features

  • Type Low Profile Floor Jack
  • Lifting Capacity 4000 LBS
  • Features Lifts from 2-3/4" to 20"
  • Application Heavy Duty
  • Material Steel
See all product information

Product Information

Dimensions

Length 27" (Chassis)

Details

Item Floor Jack
Type Low Profile Floor Jack
Lifting Capacity 4000 LBS
Features Lifts from 2-3/4" to 20"
Application Heavy Duty
Material Steel
For Use With Low Profile Vehicles

Description

Low Profile Floor Jack W/2PC Handle,2Ton

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.