Shop All Floor Jacks
American Forge & Foundry
Hvy Duty Flr Jack, 2pcs Handle, 3-1/2tons
Mfr # 352SS
Zoro # G7321863
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$433.99
Free 30-Day Returns
Key Features
- Application Heavy Duty
- Type Professional Heavy-Duty Floor Jack
- Features Lifts from 4" to 19-1/2"
- Material Steel
- Lifting Capacity 3-1/2 Tons
Product Information
- Brand American Forge & Foundry
- MFR # 352SS
- Zoro # G7321863
- UPC # 874015005356
- Country of Origin China
- Category Floor Jacks
Dimensions
Length | 28" |
Details
Item | Heavy Duty Floor Jack |
Application | Heavy Duty |
Type | Professional Heavy-Duty Floor Jack |
Features | Lifts from 4" to 19-1/2" |
Material | Steel |
Lifting Capacity | 3-1/2 Tons |
Description
Hvy Duty Flr Jack W/ 2PC Handle,3-1/2Ton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Napa, 2446423 Starter (244-6423 STARTER)
- MANN FILTER 99-09 Saab 9-5 3.0L/86-94 9000 2.3L Oil Filter, W712/80 (W712/80)
- ECCO Warning Light, LED, Amber/Clear (3965AC)
- GROTE Glad Handle Set, Anodised Red/Blue, 2 pcs. (81-0125)
- AMERICAN FORGE & FOUNDRY Forklift Jack - Heavy Duty (3917)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Air Assist (3125)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3120)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Air Assist (3225)
- AMERICAN FORGE & FOUNDRY Powertrain Lift (3182)
- AMERICAN FORGE & FOUNDRY Lightning Lift™ Heavy Duty Floor Jacks (400SS)
- HEIN-WERNER 10 Tons Air Operated End Lift 46" Max. Lifting H., 12-1/2" Min. Lifting H (HW93690)
- American Forge & Foundry Jacks