Shop All Grease Gun Accessories
American Forge & Foundry
Grease Gun Whip Hoses - Quick Disconnect
Mfr # 8014
Zoro # G9477339
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 12"
- Material Heavy Duty Die Cast Aluminum
- Color Grey
- Length 17.5 In
- Fits Grease Gun
Product Information
- Brand American Forge & Foundry
- MFR # 8014
- Zoro # G9477339
- UPC # 874015001655
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 12" |
Length | 17.5 In |
Hose Length | 1' |
Width | 0.83 In |
Height | 2.05 In |
Details
Item | Grease Gun |
Material | Heavy Duty Die Cast Aluminum |
Color | Grey |
Fits | Grease Gun |
Description
Use: For hand-operated grease guns only, this whip hose has a heavy duty coupler and a quick disconnect for added durability and safety. Pressure: This whip hose delivers high performance and is resilient under high pressure; A 3,500 PSI working pressure and a 11,600 burst pressure provides a generous volume output. Material: The 12" grease gun hose, is made from 1/8" NPT threads.
- •Use: For hand-operated grease guns only, this whip hose has a heavy duty coupler and a quick disconnect for added durability and safety
- •Pressure: This whip hose delivers high performance and is resilient under high pressure; A 3,500 PSI working pressure and a 11,600 burst pressure provides a generous volume output
- •Material: The 12" grease gun hose, is made from 1/8" NPT threads
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 1.375 In Id X 0.771 In W (14138A)
- GATES PowerGrip Timing Belts, 390H100 (390H100)
- NTN Ball Insert Brg - 1 In Id X 2.0472 In Od X 1.063 In W; Set Screw (ASS205 100W7V2 1)
- TRICO Streamliner(TM) M Service Pack, PL4 (33359)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 1-1/2" Narrow Needle (8022)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - Standard (8012)
- AMERICAN FORGE & FOUNDRY Couplers - Hydraulic (8032)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Needle (8027)
- AMERICAN FORGE & FOUNDRY Couplers - Hydraulic (8033)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Grease Control Valve (8698)
- THEXTON MANUFACTURING QUICK GREASE COUPLER ADAPTER (TH446)
- American Forge & Foundry Grease Gun Accessories