Shop All Grease Gun Accessories
American Forge & Foundry
Grease Gun Holders
Mfr # 8031
Zoro # G9476830
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.02 In
- Fits Standard Grease Gun
- Color Grey
- Material Steel
- Length 5.51 In
Product Information
- Brand American Forge & Foundry
- MFR # 8031
- Zoro # G9476830
- UPC # 874015001785
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Height | 4.02 In |
Length | 5.51 In |
Width | 1.79 In |
Details
Item | Grease Gun Holder |
Fits | Standard Grease Gun |
Color | Grey |
Material | Steel |
Description
Snap-action clamp. Use: For easy grease gun storage. Pressure: Standard (3,000 PSI).
- •Snap-action clamp
- •Use: For easy grease gun storage
- •Pressure: Standard (3,000 PSI)
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Idler Sprocket, HN35B19 IDLER (HN35B19 IDLER)
- DYNABRADE Rear Bearing Plate (54629)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 2-in. Bore Dia., 2.875-in. OD, 0.625-in. W (EW2M)
- ARO Valve, Air, Pilot, 1/4 In (A222PS)
- AMERICAN FORGE & FOUNDRY Grease Fittings - Unblocker (8100)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 1-1/2" Narrow Needle (8022)
- AMERICAN FORGE & FOUNDRY Right Angle Couplers (8034)
- AMERICAN FORGE & FOUNDRY Grease Fittings - Metric Kit (8104)
- AMERICAN FORGE & FOUNDRY Bulk Grease Filler Pumps - Lever Action (8038)
- AMERICAN FORGE & FOUNDRY Grease Fittings - SAE Kit (8103)
- AMERICAN FORGE & FOUNDRY Coupler - 3-Jaw Swiveling (8035)
- American Forge & Foundry Grease Gun Accessories