Shop All Crane Jacks
American Forge & Foundry
Engine Crane
Mfr # 3583
Zoro # G010935221
product price: $600.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$600.99
Free 30-Day Returns
Key Features
- Hook Height (Third Position) 9.4 to 77.4 in
- Boom Capacity (Third Position) 3,000 lb
- Boom Capacity (Second Position) 2,000 lb
- Caster Type (6) Swivel
- Hook Height (First Position) 88.2 in
Product Information
- Brand American Forge & Foundry
- MFR # 3583
- Zoro # G010935221
- UPC # 874015007565
- Country of Origin China
- Category Crane Jacks
Dimensions
Hook Height (Third Position) | 9.4 to 77.4 in |
Hook Height (First Position) | 88.2 in |
Hook Height (Second Position) | 82.9 in |
Overall Width | 1,000 mm |
Hook Height (Fourth Position) | 15.7 to 72.1 in |
Overall Length | 1,656 mm |
Rear Base Width | 800 mm |
Overall Height | 1,530 mm |
Retracted Boom Length | 54 7/10 in |
Wheel Diameter | 90 mm |
Details
Item | Engine Crane |
Boom Capacity (Third Position) | 3,000 lb |
Boom Capacity (Second Position) | 2,000 lb |
Caster Type | (6) Swivel |
Lift Actuation | Hydraulic Pump |
Boom Capacity (First Position) | 1,000 lb |
Crane Type | Engine Crane |
Load Capacity | 2 ton |
Frame Material | Steel |
Number of Boom Positions | 4 |
Includes | (2) Caster, Base, Boom, Boom Extension, Complete Hook Assembly, Hardware Kit, Hydraulic Handle, Hydraulic Ram, Legs, Plastic Cover, Pull Handle, Repair Kit, Support Post |
Features | Designed to Raise, Lower, and Transport Engines, Differentials, Transmissions, Legs and Boom Fold up Effortlessly for Compact Storage |
Boom Capacity (Fourth Position) | 4,000 lb |
Color | Red |
Description
Engine Crane, Frame Material Steel, Load Capacity 2 ton, Number of Boom Positions 4, Boom Capacity (First Position) 1,000 lb, Boom Capacity (Second Position) 2,000 lb, Boom Capacity (Third Position) 3,000 lb, Boom Capacity (Fourth Position) 4,000 lb, Color Red, Caster Type (6) Swivel, Crane Type Engine Crane, Features Designed to Raise, Lower, and Transport Engines, Differentials, Transmissions, Legs and Boom Fold up Effortlessly for Compact Storage, Hook Height (First Position) 88.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Water Separator Filter, Wix 33472 (33472)
- LISLE SOC 16MM 38D IMP 4PT BLK (LIS57580)
- VELVAC King Pin Lock (019032)
- RTX Alloy Wheel, BERN 16X7 4-100 40P C73.1 SATIN BLACK (082039)
- PWI Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 15 ft x 20 ft, Blue (GS1000B-1520)
- SAFEGUARD Folding Engine Crane, Steel, 2 Ton Capacity (67020)
- PERFORMANCE TOOL 2 Ton Folding Engine Crane (W41029)
- OMEGALIFT Crane Jack, 3 tons (44930)
- PWI Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 15 ft x 20 ft, Red (GS1000R-1520)
- SFA COMPANIES Omega 3 Ton Crane Jack - 44930 (44930)
- SUNEX ® Tools 2 Ton Folding Engine Crane w/ Dual Pump Pistons (5222)
- American Forge & Foundry Jacks