Shop All Drain & Drip Pans
American Forge & Foundry
Drains Low Profile
Mfr # 8879
Zoro # G2177232
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Gal.) 18 Gal.
- Length 45 In
- Width 8 In
- Height (In.) 28.5 In
- Material of Construction aluminum
Product Information
- Brand American Forge & Foundry
- MFR # 8879
- Zoro # G2177232
- UPC # 874015004229
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Length | 45 In |
Width | 8 In |
Height (In.) | 28.5 In |
Details
Item | Antifreeze Drain |
Capacity (Gal.) | 18 Gal. |
Material of Construction | aluminum |
Color | Red |
Description
This AFF® Low Profile Rolling Fluid Drain is ideal when a pit or hoist is not available. The convenient rotary handle allows fast and easy evacuation into a holding tank or steel drum.
- •Ideal for draining fluids when a pit or lift is not available
- •Large 18 gallon baffled tank reduces fluid movement during transport
- •Large metal screen provides generous draining area and keeps out debris
- •Rotary handle pump provides fast and easy fluid evacuation
- •Long-reach T-Handle makes drain easy to position under the vehicle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE BX/50 PASS.CAR STEEL WEIGHTS (P050)
- WESTWARD Fan Motor (TT216041666G)
- VP RACING FUELS Ethanol Free Multi-Mix 40:1/50:1, 5 gal. (6812)
- RARITAN Crown Head Deep Draft Repair Kit (CDRK)
- AMERICAN FORGE & FOUNDRY Axel Oil Drain Pans (8830)
- AMERICAN FORGE & FOUNDRY Waste Oil Drain/Evacuators - Cantaliver Style (8888)
- AMERICAN FORGE & FOUNDRY Waste Oil Drain Metal Trolley (8870)
- AMERICAN FORGE & FOUNDRY Axel Oil Drain Pans (8831)
- LIQUIDYNAMICS Portable Oil Drain, 25 gal., Steel (42071)
- LISLE 4.5 Gallon Green Pan (17982)
- JOHNDOW INDUSTRIES Portable Oil Drain, 8 Gal. (JDI-8DCP)
- American Forge & Foundry Drain & Drip Pans