Shop All Drain & Drip Pans
American Forge & Foundry
Drains Low Profile
Mfr # 8878
Zoro # G7321717
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Gal.) 18 Gal.
- Length 44.5 In
- Width 7.5 In
- Height (In.) 28.5 In
- Material of Construction Polypropylene
Product Information
- Brand American Forge & Foundry
- MFR # 8878
- Zoro # G7321717
- UPC # 874015003772
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Length | 44.5 In |
Width | 7.5 In |
Height (In.) | 28.5 In |
Details
Item | Waste Oil Drain |
Capacity (Gal.) | 18 Gal. |
Material of Construction | Polypropylene |
Color | Red |
Description
This AFF® Low Profile Rolling Fluid Drain is ideal when a pit or hoist is not available. The convenient rotary handle allows fast and easy evacuation into a holding tank or steel drum.
- •Ideal for draining fluids when a pit or lift is not available
- •Large 18 gallon baffled tank reduces fluid movement during transport
- •Large metal screen provides generous draining area and keeps out debris
- •Rotary handle pump provides fast and easy fluid evacuation
- •Long-reach T-Handle makes drain easy to position under the vehicle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Flared Adapter, 5 In (127 Mm), P206615 (P206615)
- WEATHERHEAD Male Connector, 1/8-27, 3/16 In Tube Sz (1868X3)
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-1/32 x 6-1/2 In (BF7998)
- GREEN LEAF Nipple 1-1/2In Mpt (M 1120 P)
- AMERICAN FORGE & FOUNDRY Axel Oil Drain Pans (8830)
- AMERICAN FORGE & FOUNDRY Waste Oil Drain/Evacuators - Cantaliver Style (8888)
- AMERICAN FORGE & FOUNDRY Waste Oil Drain Metal Trolley (8870)
- AMERICAN FORGE & FOUNDRY Axel Oil Drain Pans (8831)
- AMERICAN FORGE & FOUNDRY Drains Low Profile (8879)
- JOHNDOW INDUSTRIES Low Profile Oil Drain, w/Elec Pump, 25gal. (JDI-LP5)
- LIQUIDYNAMICS Portable Oil Drain, 25 gal., Steel (42071)
- American Forge & Foundry Drain & Drip Pans