Shop All Grease Gun Accessories
American Forge & Foundry
Couplers - Hydraulic
Mfr # 8033
Zoro # G9477217
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Operating Pressure 6000 psi
- Material Steel
- Width 0.79 In
- Height 1.89 In
- Color Grey
Product Information
- Brand American Forge & Foundry
- MFR # 8033
- Zoro # G9477217
- UPC # 874015001808
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Width | 0.79 In |
Height | 1.89 In |
Length | 3.82 In |
Details
Item | Grease Coupler |
Max. Operating Pressure | 6000 psi |
Material | Steel |
Color | Grey |
Fits | Hand-Operated Grease Guns Only |
Description
Hydraulic Coupler. Pressure: Standard (3,000 PSI). Use: For hand-operated grease guns only.
- •Hydraulic Coupler
- •Pressure: Standard (3,000 PSI)
- •Use: For hand-operated grease guns only
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1 x 34.1in OC (1622V336)
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK5 (MYI-08-08)
- MITSUBOSHI Conventional V-Belt C Type, 7/8 x 205 (C205)
- FAFNIR Pillow Block Ball Bearing Unit (RAK1-7/16)
- AMERICAN FORGE & FOUNDRY Coupler - 3-Jaw Swiveling (8035)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Seal-Off Dispenser (8037)
- AMERICAN FORGE & FOUNDRY Couplers - Hydraulic (8032)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 1-1/2" Narrow Needle (8022)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 90° Lube (8021)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Fine Point Needle (8091)
- WESTWARD Hose Extension, 12 In (4BY84)
- American Forge & Foundry Grease Gun Accessories