Shop All Automotive Stands
American Forge & Foundry
Component Stand, 1,500 lb, Flat Saddle
Mfr # 3320A
Zoro # G608789540
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Foot Operated Pump
- Standards ASME PASE 2019
- Color Red
- Lifting Actuator Screw Adjustment
- Base Width 12 in
Product Information
- Brand American Forge & Foundry
- MFR # 3320A
- Zoro # G608789540
- UPC # 874015000481
- Country of Origin China
- Category Automotive Stands
Dimensions
Base Width | 12 in |
Maximum Extended Height | 80 1/2 in |
Base Height | 12 in |
Saddle Width | 2 1/2 in |
Base Diameter | 12 in |
Minimum Height | 54 1/2 in |
Saddle Length | 5 in |
Saddle Diameter | 2 1/2 in |
Base Length | 12 in |
Details
Includes | Foot Operated Pump |
Item | Component Stand |
Standards | ASME PASE 2019 |
Color | Red |
Lifting Actuator | Screw Adjustment |
Saddle Shape | Flat |
Base Shape | Circular |
Base Material Finish | Electrostatic Powder Coating |
Stand Type | Underhoist Stand |
Features | Bearing Included for Operation, Designed to Support Vehicle Components |
Base Material | Steel |
Load Capacity per Pair | 1,500 lb |
Individual Stand Load Capacity | 0.825 ton |
Individual Item Weight | 38 lb |
Description
Component Stand, Duty Rating Not Applicable, Lifting Actuator Screw Adjustment, Load Capacity per Pair 1,500 lb, Minimum Height 54 1/2 in, Maximum Extended Height 80 1/2 in, Base Material Steel, Saddle Shape Flat, Saddle Length 5 in, Saddle Width 2 1/2 in, Saddle Diameter 2 1/2 in, Base Shape Circular, Saddle Tilt Angle Not Applicable, Standards ASME PASE 2019, Base Diameter 12 in, Base Height 12 in, Base Length 12 in, Base Material Finish Electrostatic Powder Coating, Base Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Street Performance Balancer-Powerbond, Pb1112St (PB1112ST)
- WINDEROSA Outer Clutch Cover Gasket Kit 333006 for Honda ST 1100 91-02 (333006)
- RIGID INDUSTRIES 1x2 65 DEGREE DC SCENE LIGHT BLK (86610)
- DOUBLE HH MFG 5/8X3 Org Detent Pin (85333)
- AMERICAN FORGE & FOUNDRY Safety Stand, Heavy Duty, Pin, 22 ton (6522)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (55060)
- AMERICAN FORGE & FOUNDRY Stabilizing Stand, Screw Adjustment, 2 ton (3233A)
- AMERICAN FORGE & FOUNDRY Jack Stands - Pin Style (3305A)
- AMERICAN FORGE & FOUNDRY Truck Stand, 10 tons Pin-Type (3310B)
- AMERICAN FORGE & FOUNDRY Jack Stand, Heavy Duty, Pin, 10 ton, PR (3310B)
- AMERICAN FORGE & FOUNDRY Jack Stand, Heavy Duty, Ratchet, 3 ton, PR (3303A)
- American Forge & Foundry Automotive Stands