Shop All Hand Drum Pumps
American Forge & Foundry
Chemical Pumps - Vertical Lift
Mfr # 8064
Zoro # G2177144
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.95 In
- Height 3.74 In
- Material Nylon Body
- Length 45.47 In
- Application Chemical
Product Information
- Brand American Forge & Foundry
- MFR # 8064
- Zoro # G2177144
- UPC # 874015004076
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Width | 2.95 In |
Height | 3.74 In |
Length | 45.47 In |
Details
Material | Nylon Body |
Item | Chemical Pump |
Application | Chemical |
Color | Red |
Description
Design: This self priming vertical lift pump, comes complete with a 2" polypropylene bung adapter; The bung adapter is manufactured to fit 15-55 gallon drums;. Material: This chemical pump is made from nylon and includes a stainless steel plunger rod and Teflon seals. Applications: This pump is excellent for use with lacquer thinners, acetone, antifreeze, brake kleen detergents, glycerin, or water; However, it is not to be used with strong acids or gasoline.
- •Design: This self priming vertical lift pump, comes complete with a 2" polypropylene bung adapter; The bung adapter is manufactured to fit 15-55 gallon drums;
- •Material: This chemical pump is made from nylon and includes a stainless steel plunger rod and Teflon seals
- •Applications: This pump is excellent for use with lacquer thinners, acetone, antifreeze, brake kleen detergents, glycerin, or water; However, it is not to be used with strong acids or gasoline
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 011 Scfh Air (VFA-1)
- OASE Pond Plant Scissors, FlexiCut, 2" 1 (46970)
- FILL-RITE Micron Particulate Filter (F2510PM0)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 HP, 208-230/460V (100MC1G5A0)
- AMERICAN FORGE & FOUNDRY Lever Bucket Pumps - 16 Gallon (8051)
- AMERICAN FORGE & FOUNDRY Rotary Barrel Pumps - Polypropylene (8075)
- AMERICAN FORGE & FOUNDRY Gas/Diesel Barrel Pumps - Lever Action (8080)
- AMERICAN FORGE & FOUNDRY Anti-Freeze Barrel Pumps - Lever Action (8081)
- AMERICAN FORGE & FOUNDRY Oil Pumps - Vertical Lift (8060)
- FINISH THOMPSON Auto Drum Pump, Oil GPM 16, SS (TTS-AS-40)
- OIL SAFE OIL SAFE 102000 HANDHELD STANDARD PUMP OTHER PUMP (102000)
- American Forge & Foundry Hand Drum Pumps