Shop All Drum Cradles & Tippers
American Forge & Foundry
Brake Drum Handlers
Mfr # 3595A
Zoro # G2178580
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel Tubing
- Deck LxWxH 22.5" x 33.5" x 11"
- Color/Finish Red
- Width (In.) 10.5 In
- Length 34 in
Product Information
- Brand American Forge & Foundry
- MFR # 3595A
- Zoro # G2178580
- UPC # 874015000702
- Country of Origin China
- Category Drum Cradles & Tippers
Dimensions
Deck LxWxH | 22.5" x 33.5" x 11" |
Width (In.) | 10.5 In |
Length | 34 in |
Height | 22.5 in |
Details
Material | Steel Tubing |
Item | BRAKE DRUM HANDLER |
Color/Finish | Red |
Description
The AFF® Brake Drum Handler efficiently installs, removes and transports 15" to 16.5" brake drums. The adjustable brackets secure inboard and outboard drums with disc wheel hubs and provides sturdiness to the tool. Handles: The height is adjustable by rotary handles and makes operations easier with removable rotating handles.
- •Function: This Brake Drum Handler efficiently installs, removes, and transports 15" to 16.5" brake drums
- •Stability: The adjustable brackets secure inboard and outboard drums with disc wheel hubs and provide sturdiness to the tool
- •Handles: The height is adjustable by rotary handles and makes operations easier with removable rotating handles
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Folding Door Gate 48in W x 71in H (D71)
- VESTIL Galvanized Cargo Bar, Gray, 87"-119" (CL-16)
- ZORO SELECT Caster Wheel, Polyurethane, 10 in., 2640 lb (250 PT1H)
- ERICKSON Strap Hanger, D3 1/4In, W6In, H4In, Black (58000)
- AMERICAN FORGE & FOUNDRY Drum Cradles (8656)
- VESTIL Steel Portable Hydraulic Drum Dumper, 36" Dump Height, 1000 lb Capacity, Blue/Yellow (HDD-36-10-P)
- GLOBAL INDUSTRIAL Mobile Drum Carrier for Dispensing 55 Gallon Steel Drums, 800 Lb. Capacity (952800)
- GLOBAL INDUSTRIAL Heavy Duty Rotating Drum Cradle with Wood Handles & Polyolefin Wheels, 30 or 55 Gallon Capacity (482132)
- VESTIL Manual Drum Tipper-Upender DTP-11 (DTP-11)
- GLOBAL INDUSTRIAL Easy-Steer Drum Cradle for 55 Gallon Steel Drums (233581)
- WESCO Horizontal Drum Sling 38" L x 2" W x 2" H (DRM305)
- American Forge & Foundry Drum Cradles & Tippers