Shop All Bottle Jacks
American Forge & Foundry
Bottle Jacks - Super Duty - Manual Hydraulic
Mfr # 3630
Zoro # G9476742
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 30 T
- Handle Length 13 In
- Standards ASME PASE 2019 Safety Standard
- Width 8 In
- Dimensions 6.8 in x 6 in
Product Information
- Brand American Forge & Foundry
- MFR # 3630
- Zoro # G9476742
- UPC # 874015006384
- Country of Origin China
- Category Bottle Jacks
Dimensions
Handle Length | 13 In |
Width | 8 In |
Dimensions | 6.8 in x 6 in |
Details
Lifting Capacity | 30 T |
Item | Manual Bottle Jack |
Standards | ASME PASE 2019 Safety Standard |
Description
The AFF® Super Duty Manual Hydraulic Bottle Jacks are made to power through the toughest heavy truck, heavy equipment, and oil field jobs. Jacks feature precision-manufactured internals, forged bases, and oil bypass valves to prevent overloading. Each jack is heat-treated in critical stress areas to ensure long life and performance.
- •Constructed of high-grade steel and built to exacting standards
- •Fully welded cylinder for maximum strength
- •Forged base for extra durability and leak-free operation
- •Oil by-pass system provides overload protection
- •Widely used in heavy-duty truck, agriculture, mining, and oil field applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX 72" Steel Topside Truck Box (577000)
- WVE Pcv Valve #Wve 6P1242 (6P1242)
- ILC Replacement for Philips 35621-2 replacement light bulb lamp (35621-2 PHILIPS)
- AFTERMARKET Front Emblem Fits International Harvester 1026 1256 1456 806 826 Tractors (SHN20-0085)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 8 ton, Max Lift 15 1/2" H (3508)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 50 ton, Max Lift 16 5/8" H (3650)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3620S)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 19 3/4" H (54200)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (852ASD)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3520)
- ESCO/EQUIPMENT SUPPLY CO Bottle Jack, Air/Hydraulic, 20 tons (10446)
- American Forge & Foundry Bottle Jacks