Shop All Bottle Jacks
American Forge & Foundry
Bottle Jacks - Heavy Duty - Manual Hydraulic
Mfr # 3550
Zoro # G9477199
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 50 T
- Handle Length 10.5 In
- Standards ASME PALD 2009
- Width 13.5 In
- Base Length 7 in
Product Information
- Brand American Forge & Foundry
- MFR # 3550
- Zoro # G9477199
- UPC # 874015000641
- Country of Origin China
- Category Bottle Jacks
Dimensions
Handle Length | 10.5 In |
Width | 13.5 In |
Base Length | 7 in |
Details
Lifting Capacity | 50 T |
Standards | ASME PALD 2009 |
Item | Floor Jack |
Description
The AFF® Heavy-Duty Manual Hydraulic Bottle Jacks are heat treated in critical stress areas to ensure long life and performance. They are ideal for use in heavy-truck, automotive, and heavy-equipment maintenance and repair.
- •Drop-forged alloy steel construction for reliable strength
- •Made with centered pumps and rams with heat treated pistons
- •Saddles are made of machine hardened steel for unsurpassed strength
- •Built-in bypass system prevents accidental overload and provides added operator safety
- •Longer wear life due to internally machined oil passages, smooth bearing surfaces and tighter tolerances
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Y-Stop 3 in.x 3 in. - 1/2 in. ID, UPC Label (29554)
- ILC Replacement For Chevrolet Chevy, 2017 Malibu 15L Alternator (2017 MALIBU 1.5L ALTERNATOR)
- OTC Preset Torque Wrench, 80 Ft/lb (5776-2)
- GROTE Clearance/Marker Lamp, Narrow Rail, Ylw (45173)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3506)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 50 ton, Max Lift 16 5/8" H (3650)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3650)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 8 ton, Max Lift 15 1/2" H (3508)
- AMERICAN FORGE & FOUNDRY Bottle Jack, Short Body, 20 tons (3522)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 30 ton, Max Lift 20 1/2" H (5630SD)
- BUFFALO Black bull 12 Ton Hydraulic Bottle Jack (HBJ12)
- American Forge & Foundry Jacks