Shop All Bottle Jacks
American Forge & Foundry
Bottle Jacks - Heavy Duty - Manual Hydraulic
Mfr # 3506
Zoro # G9477162
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 6 T
- Standards ASME PALD 2009
- Handle Length 5 In
- Width 8.5 In
- Base Length 4.75 in
Product Information
- Brand American Forge & Foundry
- MFR # 3506
- Zoro # G9477162
- UPC # 874015000528
- Country of Origin China
- Category Bottle Jacks
Dimensions
Handle Length | 5 In |
Width | 8.5 In |
Base Length | 4.75 in |
Details
Lifting Capacity | 6 T |
Item | Manual Bottle Jack |
Standards | ASME PALD 2009 |
Description
The AFF® Heavy-Duty Manual Hydraulic Bottle Jacks are heat treated in critical stress areas to ensure long life and performance. They are ideal for use in heavy-truck, automotive, and heavy-equipment maintenance and repair.
- •Drop-forged alloy steel construction for reliable strength
- •Made with centered pumps and rams with heat treated pistons
- •Saddles are made of machine hardened steel for unsurpassed strength
- •Built-in bypass system prevents accidental overload and provides added operator safety
- •Longer wear life due to internally machined oil passages, smooth bearing surfaces and tighter tolerances
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTYR ANODES Anode-Rudder 3-3/4", #CMR03 (CMR03)
- BECKSON MARINE 6" Non-Skid Pry-Out Deck Plate - Beige (DP63-N)
- COGHLANS Bulk Signal Mirror, 2 X 3 In., 12Pk (9900)
- GREEN LEAF Tee Poly 1/2 Barb X 11/16M Un (NTT 12 P 2PK)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 18 1/4" H (3612)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 14 1/4" H (3522)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 6 ton, Max Lift 16" H (3506C)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 30 ton, Max Lift 20 1/2" H (5630SD)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (852ASD)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 13 3/4" H (3620S)
- ENERPAC GBJ002LA, 2 Ton, 18.11 in Stroke, Hydraulic Industrial Bottle Jack (GBJ002LA)
- American Forge & Foundry Bottle Jacks