Shop All Bottle Jacks
American Forge & Foundry
Bottle Jack, Short Body, 20 tons
Mfr # 3522
Zoro # G7321559
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 20 ton
- Minimum Lift Height 4 1/4 in
- Work Orientation Horizontal, Vertical
- Features Automotive, Marine, Construction, Industrial and Agricultural Applications, Centered Pumps and Rams with Heat-Treated Pistons for Balance and Easy Positioning, Their Saddles are Made of Machine Hardened Steel
- Base Length 6 3/4 in
Product Information
- Brand American Forge & Foundry
- MFR # 3522
- Zoro # G7321559
- UPC # 874015000627
- Country of Origin China
- Category Bottle Jacks
Dimensions
Minimum Lift Height | 4 1/4 in |
Base Length | 6 3/4 in |
Minimum Height | 7 3/4 in |
Extension Screw Length | 2 1/4 in |
Base Width | 6 1/4 in |
Maximum Lift Height | 14 1/4 in |
Details
Item | Bottle Jack, Short Body, 20 Ton |
Load Capacity | 20 ton |
Work Orientation | Horizontal, Vertical |
Features | Automotive, Marine, Construction, Industrial and Agricultural Applications, Centered Pumps and Rams with Heat-Treated Pistons for Balance and Easy Positioning, Their Saddles are Made of Machine Hardened Steel |
Includes | Blow Mold Carrying Case |
Lifting Actuator | Manual Handle |
Description
Bottle Jack, Short Body, 20 Ton, Load Capacity 20 ton, Lifting Actuator Manual Handle, Minimum Lift Height 4 1/4 in, Maximum Lift Height 14 1/4 in, Minimum Height 7 3/4 in, Base Length 6 3/4 in, Base Width 6 1/4 in, Extension Screw Length 2 1/4 in, Features Automotive, Marine, Construction, Industrial and Agricultural Applications, Centered Pumps and Rams with Heat-Treated Pistons for Balance and Easy Positioning, Their Saddles are Made of Machine Hardened Steel, Includes Blow Mold Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMARINE Power Cord For A Series (R70159)
- K-TOOL INTERNATIONAL K Tool International KTI74621 1.2 gal Fuel & Oil Funnel (KTI74621)
- SLIME Inr Tube, 2-5/8 In, Rbr, 4.1/3.5-6 Wb Tire (30011)
- SUR&R Hanger Clamp, 3/4" Inside dia, Silver, PK10 (CL34)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (856ASD)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3620S)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 13 3/4" H (3620S)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (852ASD)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 19 3/4" H (54200)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3650)
- PERFORMANCE TOOL 8 Ton Hydraulic Bottle Jack Jack-Bottle, W1628 (W1628)
- American Forge & Foundry Jacks