Shop All Bottle Jacks
American Forge & Foundry
Bottle Jack, 8 ton, Max Lift 18" H
Mfr # 3608
Zoro # G808678347
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME PASE 2019
- Extended Height 18 3/32 in
- Power Source Mechanical
- Body Material Finish Chrome Plated/Powder Coated
- Lifting Actuator Manual
Product Information
- Brand American Forge & Foundry
- MFR # 3608
- Zoro # G808678347
- UPC # 874015006339
- Country of Origin China
- Category Bottle Jacks
Dimensions
Extended Height | 18 3/32 in |
Extension Screw Length | 2 3/4 in |
Base Length | 6 3/16 in |
Minimum Lift Height | 9 in |
Minimum Height | 9 in |
Maximum Lift Height | 18 in |
Base Width | 3 7/8 in |
Details
Standards | ASME PASE 2019 |
Item | Bottle Jack |
Power Source | Mechanical |
Body Material Finish | Chrome Plated/Powder Coated |
Lifting Actuator | Manual |
Load Capacity | 8 ton |
Item Weight | 12.13 lb |
Body Material | Steel |
Work Orientation | Horizontal, Vertical |
Features | Extension Screw Provides Adjustment for Maximum Height, Forged Base for Leak Free Operation, Fully Welded Cylinder for Maximum Strength, Oil By-Pass System Provides Overload Protection, Widely Used in Heavy Duty Truck, Agriculture, Mining and Oil Field Applications |
Jack Type | Bottle Jack |
Description
Bottle Jack, Jack Type Bottle Jack, Load Capacity 8 ton, Body Material Steel, Lifting Actuator Manual, Minimum Lift Height 9 in, Maximum Lift Height 18 in, Power Source Mechanical, Minimum Height 9 in, Standards ASME PASE 2019, Air Hose Length Not Applicable, Base Length 6 3/16 in, Base Width 3 7/8 in, Body Material Finish Chrome Plated/Powder Coated, Extended Height 18 3/32 in, Extension Screw Length 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE Grip Step 7 x 125 Aluminum W2W Running Boards Select Ford F250 F350 F450 (415125-401733)
- GROTE Dual Clamp Tie, Black, 19-1/8", 150lb., PK50 (83-6041)
- TH MARINE Kit-T-Hul W/Strnr, #THSM-1KIT-DP (THSM-1KIT-DP)
- QUICKCABLE Military Terminal, 2 to 1/0ga, Lead, PK2 (5568-360-002)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3630)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 17" H (3512)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3650)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 19 3/4" H (54200)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 14 1/4" H (3522)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3608)
- K-TOOL INTERNATIONAL 12-Ton Short Bottle Jack (Welded) (KTIXD63214)
- American Forge & Foundry Jacks