Shop All Bottle Jacks
American Forge & Foundry
Bottle Jack, 6 ton, Max Lift 16" H
Mfr # 3506C
Zoro # G908678339
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME PALD 2009
- Body Material Steel
- Minimum Height 5 1/4 in
- Lifting Actuator Manual
- Power Source Mechanical
Product Information
- Brand American Forge & Foundry
- MFR # 3506C
- Zoro # G908678339
- UPC # 874015000535
- Country of Origin China
- Category Bottle Jacks
Dimensions
Minimum Height | 5 1/4 in |
Maximum Lift Height | 16 in |
Base Length | 4 3/4 in |
Extended Height | 16 in |
Extension Screw Length | 2 3/4 in |
Minimum Lift Height | 8 in |
Base Width | 4 1/2 in |
Details
Standards | ASME PALD 2009 |
Item | Bottle Jack |
Body Material | Steel |
Item Weight | 11 lb |
Lifting Actuator | Manual |
Power Source | Mechanical |
Body Material Finish | Chrome Plated/Powder Coated |
Load Capacity | 6 ton |
Jack Type | Bottle Jack |
Stroke | 5 1/4 in |
Includes | Case |
Features | Automotive, Marine, Construction, Industrial and Agricultural Applications, Centered Pumps and Rams with Heat-Treated Pistons for Balance and Positioning |
Handle Type | 2pc |
Description
Bottle Jack, Jack Type Bottle Jack, Load Capacity 6 ton, Body Material Steel, Lifting Actuator Manual, Minimum Lift Height 8 in, Maximum Lift Height 16 in, Power Source Mechanical, Minimum Height 5 1/4 in, Standards ASME PALD 2009, Air Hose Length Not Applicable, Base Length 4 3/4 in, Base Width 4 1/2 in, Body Material Finish Chrome Plated/Powder Coated, Extended Height 16 in, Extension Screw Length 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Recessed Rope Ring Zinc Plated (B601)
- TPI INDUSTRIAL Fan Mount, HD Pedestal, Steel, Yellow (HDM-P)
- WIX FILTERS Fuel Filter, 33107 (33107)
- ILC Replacement for NEW HOLLAND 795152 STARTER (795152 STARTER)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 18 1/4" H (3612)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 2 ton, Max Lift 13 1/2" H (3602)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Super Duty (5621SD)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3512)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Super Duty (5630SD)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3608)
- PERFORMANCE TOOL 2 Ton Hydraulic Bottle Jack Jack-Bottle, W1621 (W1621)
- American Forge & Foundry Jacks