Shop All Bottle Jacks
American Forge & Foundry
Bottle Jack, 6 ton, Max Lift 16 1/4" H
Mfr # 3606
Zoro # G808678330
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME PASE 2019
- Maximum Lift Height 16 1/4 in
- Minimum Lift Height 8 1/4 in
- Extended Height 16 3/8 in
- Jack Type Bottle Jack
Product Information
- Brand American Forge & Foundry
- MFR # 3606
- Zoro # G808678330
- UPC # 874015006322
- Country of Origin China
- Category Bottle Jacks
Dimensions
Maximum Lift Height | 16 1/4 in |
Minimum Lift Height | 8 1/4 in |
Extended Height | 16 3/8 in |
Extension Screw Length | 2 3/4 in |
Base Length | 5 19/32 in |
Base Width | 3 5/8 in |
Minimum Height | 8 1/4 in |
Details
Item | Bottle Jack |
Standards | ASME PASE 2019 |
Item Weight | 9.92 lb |
Jack Type | Bottle Jack |
Work Orientation | Horizontal, Vertical |
Features | Extension Screw Provides Adjustment for Maximum Height, Forged Base for Leak Free Operation, Fully Welded Cylinder for Maximum Strength, Oil By-Pass System Provides Overload Protection, Widely Used in Heavy Duty Truck, Agriculture, Mining and Oil Field Applications |
Lifting Actuator | Manual |
Load Capacity | 6 ton |
Power Source | Mechanical |
Body Material | Steel |
Body Material Finish | Chrome Plated/Powder Coated |
Description
Bottle Jack, Jack Type Bottle Jack, Load Capacity 6 ton, Body Material Steel, Lifting Actuator Manual, Minimum Lift Height 8 1/4 in, Maximum Lift Height 16 1/4 in, Power Source Mechanical, Minimum Height 8 1/4 in, Standards ASME PASE 2019, Air Hose Length Not Applicable, Base Length 5 19/32 in, Base Width 3 5/8 in, Body Material Finish Chrome Plated/Powder Coated, Extended Height 16 3/8 in, Extension Screw Length 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Worklamp, Led9, Flood, Magnetic, 12-24 (EW2451-MG)
- WALKER EXHAUST Exhaust Tail Pipe, 55412 (55412)
- AUTOTEXT HEAVY DUTY Dyna Radial Dry Wiper Arm, 18" (201560)
- WOODWARD FAB Plastic Car Cover, 3 mil Thick Plastic, M (WFCCC-MED)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Super Duty - Manual Hydraulic (3620S)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Heavy Duty (5520B)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 50 ton, Max Lift 16 5/8" H (3650)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 8 ton, Max Lift 18" H (3608)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 20 5/8" H (5620SD)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Super Duty (5630SD)
- ENERPAC GBJ010A, 11 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ010A)
- American Forge & Foundry Bottle Jacks