Shop All Bottle Jacks
American Forge & Foundry
Bottle Jack, 12 ton, Max Lift 14 3/8" H
Mfr # 3612S
Zoro # G308678342
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME PASE 2019
- Base Length 6 13/16 in
- Lifting Actuator Manual
- Maximum Lift Height 14 3/8 in
- Jack Type Bottle Jack
Product Information
- Brand American Forge & Foundry
- MFR # 3612S
- Zoro # G308678342
- UPC # 874015006353
- Country of Origin China
- Category Bottle Jacks
Dimensions
Base Length | 6 13/16 in |
Maximum Lift Height | 14 3/8 in |
Base Width | 4 11/16 in |
Extension Screw Length | 2 in |
Minimum Height | 7 1/2 in |
Extended Height | 14 3/32 in |
Minimum Lift Height | 7 1/2 in |
Details
Item | Bottle Jack |
Standards | ASME PASE 2019 |
Lifting Actuator | Manual |
Jack Type | Bottle Jack |
Features | Extension Screw Provides Adjustment for Maximum Height, Forged Base for Leak Free Operation, Fully Welded Cylinder for Maximum Strength, Oil By-Pass System Provides Overload Protection, Widely Used in Heavy Duty Truck, Agriculture, Mining and Oil Field Applications |
Load Capacity | 12 ton |
Body Material Finish | Chrome Plated/Powder Coated |
Power Source | Mechanical |
Body Material | Steel |
Work Orientation | Horizontal, Vertical |
Item Weight | 12.79 lb |
Description
Bottle Jack, Jack Type Bottle Jack, Load Capacity 12 ton, Body Material Steel, Lifting Actuator Manual, Minimum Lift Height 7 1/2 in, Maximum Lift Height 14 3/8 in, Power Source Mechanical, Minimum Height 7 1/2 in, Standards ASME PASE 2019, Air Hose Length Not Applicable, Base Length 6 13/16 in, Base Width 4 11/16 in, Body Material Finish Chrome Plated/Powder Coated, Extended Height 14 3/32 in, Extension Screw Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Spark Plug 130-119 For Ngk Bkr5E (130-119)
- CARGOLOC Tow Recovery Straps, 2" x 15 ft. Emergncy (52373)
- UWS Replacement T-Handle Truck Tool Box Lock Cylinder/Keys, 003-RYTHCY-002 (003-RYTHCY-002)
- WIDE OPEN PRODUCTS Wide Open Wheel Spacer 4X156 2" (SW15620W)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Heavy Duty (5520B)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 4 ton, Max Lift 13 1/4" H (3504)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 14 1/4" H (3522)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3506)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 6 ton, Max Lift 16 1/4" H (3606)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 12 3/4" H (5621SD)
- SUNEX 50 Ton Super Duty Shop Press (854ASD)
- American Forge & Foundry Jacks