Shop All Sockets
American Forge & Foundry
Axle Nut Sockets
Mfr # 18520
Zoro # G9477007
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 2-1/4"
- Overall Length 4 In
- Material High Strength Steel
- Finish Powder Coat
- Standards ANSI
Product Information
- Brand American Forge & Foundry
- MFR # 18520
- Zoro # G9477007
- UPC # 874015002522
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 2-1/4" |
Overall Length | 4 In |
Width | 4 In |
Details
Material | High Strength Steel |
Finish | Powder Coat |
Standards | ANSI |
Color | Black |
Item | Locknut Socket |
Description
Professional grade axle nut sockets that remove and install truck wheel bearing locknuts with speed and ease.
- •Precision engineered for an exact fit and smooth operation
- •Tight tolerances grip axle nuts firmly and resist rounding out
- •Constructed with high-grade steel and includes a machine welded drive plate for maximum strength
- •Powder coat finish provided added rust and corrosion resistance
- •Laser etching provides easy identification of socket size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO ROTABROACH 10MM 3PK (BL11210-3)
- STARRETT Spindle Square, 0 to 1 In, 0-100 (649-1)
- WESTWARD Tool Organizer, 1/4 In Hex Bit, Mag. (5NND9)
- URREA 7/32" Industrial grade ball end L-type Hex Key (49-7/32BP)
- AMERICAN FORGE & FOUNDRY 3-1/2" Drive, 3-1/2" 8 Points (18511)
- AMERICAN FORGE & FOUNDRY 4-3/8" Drive, 4-3/8" 8 Points (18517)
- AMERICAN FORGE & FOUNDRY 3-7/8" Drive, 3-7/8" 8 Points (18513)
- AMERICAN FORGE & FOUNDRY 4-1/8" Drive, 4-1/8" 8 Points (18540)
- AMERICAN FORGE & FOUNDRY 2-9/16" Drive, 2-9/16" 8 Points (18505)
- AMERICAN FORGE & FOUNDRY 2-1/2" Drive, 2-1/2" 6 Points (18521)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40215)
- American Forge & Foundry Sockets