Shop All Floor Jacks
American Forge & Foundry
Auto Jacks
Mfr # 202HD
Zoro # G310935235
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jack Type Heavy Duty Floor Jack
- Caster Type Swivel
- Load Capacity 2 ton
- Extended Height 19 7/10 in
- Minimum Height 2 3/4 in
Product Information
- Brand American Forge & Foundry
- MFR # 202HD
- Zoro # G310935235
- UPC # 874015007602
- Country of Origin China
- Category Floor Jacks
Dimensions
Extended Height | 19 7/10 in |
Minimum Height | 2 3/4 in |
Chassis Length | 26 29/32 in |
Minimum Lift Height | 2 3/4 in |
Maximum Lift Height | 19 5/8 in |
Handle Length | 45 5/16 in |
Overall Width | 10 13/100 in |
Details
Item | Auto Jacks |
Jack Type | Heavy Duty Floor Jack |
Caster Type | Swivel |
Load Capacity | 2 ton |
Item Weight | 73.4 lb |
Body Material | Steel |
Power Source | Mechanical |
Features | Industrial Quality Seals and O-Rings Ensure a Long Service Life and Leak Free Operation |
Handle Material | Foam |
Handle Type | Pump |
Lifting Actuator | Hydraulic Floor Jack |
Description
Auto Jacks, Jack Type Heavy Duty Floor Jack, Load Capacity 2 ton, Body Material Steel, Lifting Actuator Hydraulic Floor Jack, Minimum Lift Height 2 3/4 in, Maximum Lift Height 19 5/8 in, Power Source Mechanical, Minimum Height 2 3/4 in, Caster Type Swivel, Chassis Length 26 29/32 in, Extended Height 19 7/10 in, Features Industrial Quality Seals and O-Rings Ensure a Long Service Life and Leak Free Operation, Handle Length 45 5/16 in, Handle Material Foam, Handle Type Pump, Item Weight 73.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAC ECOLOGICAL Flushcap For Groco Arg Strainers (1285-B)
- MAIN FILTER PRINCE FA10 Hydraulic Filter Replacement (MF0057995)
- ALL BALLS All Balls Hand Brake Cable 45-4008 (45-4008)
- STANLEY ENGINEERED FASTENING 10-24 Kit (5521-3)
- AMERICAN FORGE & FOUNDRY Heavy Duty Shop Presses (837)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Air Assist (3135)
- AMERICAN FORGE & FOUNDRY Air Assist Foot Pumps (805)
- AMERICAN FORGE & FOUNDRY Lightning Lift™ Heavy Duty Floor Jacks (400SS)
- AMERICAN FORGE & FOUNDRY Forklift Jack - Heavy Duty (3917)
- AMERICAN FORGE & FOUNDRY Powertrain Lift (3182)
- RANGER 3-Ton Floor Jack / Professional - 19in lift height (5150440)
- American Forge & Foundry Jacks