Shop All Floor Jacks
American Forge & Foundry
Aluminum Floor Jacks
Mfr # 208
Zoro # G7321303
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Lifts from 3-1/2" to 18-1/2"
- Lifting Capacity 2 T
- Material Aluminum
- Type Aluminum Service Jack
- Application Heavy Duty
Product Information
- Brand American Forge & Foundry
- MFR # 208
- Zoro # G7321303
- UPC # 874015004007
- Country of Origin China
- Category Floor Jacks
Dimensions
Length | 25-3/4" |
Chassis Length (in.) | 24.5 in |
Details
Item | Floor Jack |
Features | Lifts from 3-1/2" to 18-1/2" |
Lifting Capacity | 2 T |
Material | Aluminum |
Type | Aluminum Service Jack |
Application | Heavy Duty |
Description
AFF aluminum floor jacks are designed with the professional service technician in mind and are built to withstand the rigors of everyday use. The lightweight anodized aluminum frame makes these jacks an ideal choice in the shop or for roadside service calls.
- •Made with a lightweight anodized aluminum frame for easy transport
- •Polished plunger pistons provide a smooth surface for longer seal life
- •Wiper seals prevent dirt from entering into hydraulic system
- •Twin hydraulic system for fast and efficient lifting
- •Side handle for easy positioning under the lift point
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY 14 oz. Grease Gray, 48 PK (1003094)
- POWERSTOP Z23Sport Ceramic Pad, Z23-888 (Z23-888)
- ILC Replacement For OSRAM SYLVANIA 2741 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-3YZ6-3)
- MILTON Dial Tire Gage, 0-15 psi (S-931)
- AMERICAN FORGE & FOUNDRY Auto Jacks (352HD)
- AMERICAN FORGE & FOUNDRY Air Assist Foot Pumps (805)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Air Assist (3125)
- AMERICAN FORGE & FOUNDRY Heavy Duty Shop Presses (837)
- AMERICAN FORGE & FOUNDRY Auto Jacks (202HD)
- AMERICAN FORGE & FOUNDRY Auto Jacks (202LCJ)
- POWERBUILT 2Ton Xtra Low Profile Garage Jack (620479)
- American Forge & Foundry Floor Jacks