Shop All Spring Return Hose Reels
American Forge & Foundry
Air Hose Reel, 20.5 In Length, 300 psi
Mfr # 760
Zoro # G7321391
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Rating General Duty
- Hose Length 20.5 In
- Housing Material Steel
- Max. Pressure 300 psi
- Mounting Multi
Product Information
- Brand American Forge & Foundry
- MFR # 760
- Zoro # G7321391
- UPC # 874015004038
- Country of Origin China
- Category Spring Return Hose Reels
Dimensions
Hose Length | 20.5 In |
Overall Width | 22 In |
Overall Height | 9 In |
Details
Duty Rating | General Duty |
Housing Material | Steel |
Max. Pressure | 300 psi |
Mounting | Multi |
Application | Air |
Item | Air Hose Reel |
Color | Red |
Description
AFF® 3/8" Air Hose Reels are designed to provide productivity-boosting convenience, speed, and durability for professional automotive shops. The steel hose reel features 8 locking stops and the rubber air hose utilizes heavy-duty end crimps. A self-leveling rewind system provides fast operation.
- •Hose: A rubber air hose with heavy duty crimping and spring guard ensures longevity; The sealed spring provides an automatic return with 8 locking stops, a roller guide and ball stop; Making the air hose reel suitable for automotive use
- •Mounting: The mounting base is slotted with an adjustable roller arm that has 5 positions for multiple mounting configurations; The self-leveling system of the model rewinds the hose evenly for trouble-free use
- •Material: The spring powered drive with a maximum pressure of 300 PSI, makes the hose reaction quick, automatic and easy; The heavy duty steel construction adds durability and longer life cycles
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting NPQH-D-G14-Q8-P10 (NPQH-D-G14-Q8-P10)
- DAYTON 2430V354 36-9/32" Outside Length, 35 13/32 in Pitch Length, 1-1/2" Top Width (3HEX2)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 1/2 Inch NPT Male End, PK 6 (FM88-D6)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (6S30)
- AMERICAN FORGE & FOUNDRY Air Hose Reel, 1/2" X 50Ft, Max 300 psi (761)
- COXREELS Spring Fuel Reel, Heavy Duty, 3/4"ID, 25 ft (SHFL-N-525)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,800 psi (HD76075 OHP)
- MASTERPLUG PROXT Masterplug 60 ft. L PVC Cord Reel (OMA601114G4SL-A)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (HD74100 OHP)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (EZ-SH-3100)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,500 psi (EZ-TMP-475)
- American Forge & Foundry Spring Return Hose Reels