Shop All Sockets
American Forge & Foundry
5-1/4" Drive, 5-1/4" 6 Points
Mfr # 18539
Zoro # G9478188
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 5-1/4"
- Number of Points 6
- Overall Length 7 In
- Material High Strength Steel
- Size 5-1/4"
Product Information
- Brand American Forge & Foundry
- MFR # 18539
- Zoro # G9478188
- UPC # 874015002683
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 5-1/4" |
Overall Length | 7 In |
Size | 5-1/4" |
Width | 4 In |
Details
Number of Points | 6 |
Material | High Strength Steel |
Finish | Powder Coat |
Standards | ANSI |
Color | Black |
Item | Locknut Socket |
Case Type | Box |
Description
Professional grade axle nut sockets that remove and install truck wheel bearing locknuts with speed and ease.
- •Precision engineered for an exact fit and smooth operation
- •Tight tolerances grip axle nuts firmly and resist rounding out
- •Constructed with high-grade steel and includes a machine welded drive plate for maximum strength
- •Powder coat finish provided added rust and corrosion resistance
- •Laser etching provides easy identification of socket size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- PANDUIT 10 3/4 in Crimper 22 to 10 AWG (CT-1570)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #4 (C15947)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (534184)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40215)
- AMERICAN FORGE & FOUNDRY 2-1/2" Drive, 2-1/2" 6 Points (18521)
- AMERICAN FORGE & FOUNDRY 3-7/8" Drive, 3-7/8" 6 Points (18512)
- AMERICAN FORGE & FOUNDRY 4-1/8" Drive, 4-1/8" 8 Points (18540)
- AMERICAN FORGE & FOUNDRY Axle Nut Sockets (18533)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40402)
- AMPCO SAFETY TOOLS 1/2 in Drive, 7/8" 6 pt SAE Socket, 6 Points (SS-1/2D7/8)
- American Forge & Foundry Sockets