Shop All Sockets
American Forge & Foundry
4" Drive, 4" 6 Points
Mfr # 18514
Zoro # G9477847
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 4"
- Number of Points 6
- Overall Length 5.5 In
- Material High Strength Steel
- Size 4"
Product Information
- Brand American Forge & Foundry
- MFR # 18514
- Zoro # G9477847
- UPC # 874015002461
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 4" |
Overall Length | 5.5 In |
Size | 4" |
Width | 4 In |
Details
Number of Points | 6 |
Material | High Strength Steel |
Finish | Powder Coat |
Color | Black |
Item | Locknut Socket |
Standards | ANSI |
Case Type | Box |
Description
Professional grade axle nut sockets that remove and install truck wheel bearing locknuts with speed and ease.
- •Precision engineered for an exact fit and smooth operation
- •Tight tolerances grip axle nuts firmly and resist rounding out
- •Constructed with high-grade steel and includes a machine welded drive plate for maximum strength
- •Powder coat finish provided added rust and corrosion resistance
- •Laser etching provides easy identification of socket size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-7/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8048)
- PERFORMANCE TOOL Performance Tool 3 pc Phillips/Slotted 4-in-1 Pocket Screwdriver (W3207)
- PROTO 1/2 in Drive Impact Socket 13/16 in Size 12 pt Deep Depth, Black Oxide (J7326)
- KENNEDY Tool Box, Steel, Brown, 20 in W x 7 in D x 7-1/4 in H (5220B)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40215)
- AMERICAN FORGE & FOUNDRY 3-1/2" Drive, 3-1/2" 8 Points (18511)
- AMERICAN FORGE & FOUNDRY 4-1/8" Drive, 4-1/8" 6 Points (18515)
- AMERICAN FORGE & FOUNDRY 2-1/2" Drive, 2-1/2" 6 Points (18521)
- AMERICAN FORGE & FOUNDRY 4-3/8" Drive, 4-3/8" 8 Points (18517)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40250)
- WESTWARD 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (53YR63)
- American Forge & Foundry Sockets