Shop All Sockets
American Forge & Foundry
2-9/16" Drive, 2-9/16" 8 Points
Mfr # 18505
Zoro # G9477460
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 2-9/16"
- Number of Points 8
- Overall Length 4 In
- Material High Strength Steel
- Size 2-9/16"
Product Information
- Brand American Forge & Foundry
- MFR # 18505
- Zoro # G9477460
- UPC # 874015002379
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 2-9/16" |
Overall Length | 4 In |
Size | 2-9/16" |
Width | 4 In |
Details
Number of Points | 8 |
Material | High Strength Steel |
Finish | Powder Coat |
Color | Black |
Item | Locknut Socket |
Standards | ANSI |
Case Type | Box |
Description
Professional grade axle nut sockets that remove and install truck wheel bearing locknuts with speed and ease.
- •Precision engineered for an exact fit and smooth operation
- •Tight tolerances grip axle nuts firmly and resist rounding out
- •Constructed with high-grade steel and includes a machine welded drive plate for maximum strength
- •Powder coat finish provided added rust and corrosion resistance
- •Laser etching provides easy identification of socket size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT In, 1/4 Out (22YK88)
- VEGA Quadrex Type 2 Power Bit x 2 (150QRV2)
- DYNAMIC Tools 4lb Club Hammer, Fiberglass Handle (D041061)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20569S624R)
- AMERICAN FORGE & FOUNDRY 4-3/8" Drive, 4-3/8" 8 Points (18517)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40402)
- AMERICAN FORGE & FOUNDRY 4-7/8" Drive, 4-7/8" 8 Points (18519)
- AMERICAN FORGE & FOUNDRY 5-1/4" Drive, 5-1/4" 6 Points (18539)
- AMERICAN FORGE & FOUNDRY 4-1/8" Drive, 4-1/8" 6 Points (18515)
- AMERICAN FORGE & FOUNDRY 2-3/32" Drive, 2-3/32"|2-9/16" 6 Points (18501)
- KO-KEN Socket 7/16 6 Point 80mm 1/2 Sq. Drive (14300A-7/16)
- American Forge & Foundry Sockets & Ratchets