Shop All Sockets
American Forge & Foundry
2-5/8" Drive, 2-5/8" 6 Points
Mfr # 18522
Zoro # G9476952
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 2-5/8"
- Number of Points 6
- Overall Length 4 In
- Material High Strength Steel
- Size 2-5/8"
Product Information
- Brand American Forge & Foundry
- MFR # 18522
- Zoro # G9476952
- UPC # 874015002546
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 2-5/8" |
Overall Length | 4 In |
Size | 2-5/8" |
Width | 4 In |
Details
Number of Points | 6 |
Material | High Strength Steel |
Finish | Powder Coat |
Standards | ANSI |
Item | Locknut Socket |
Color | Black |
Case Type | Box |
Description
Professional grade axle nut sockets that remove and install truck wheel bearing locknuts with speed and ease.
- •Precision engineered for an exact fit and smooth operation
- •Tight tolerances grip axle nuts firmly and resist rounding out
- •Constructed with high-grade steel and includes a machine welded drive plate for maximum strength
- •Powder coat finish provided added rust and corrosion resistance
- •Laser etching provides easy identification of socket size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #38 (C23396)
- MILWAUKEE TOOL Cable Splicer's Sheath Kit (48-22-8117)
- MELIN TOOL CO End Mill, Hss, GP, Square, 23/32 x 1-5/16, Finish: Uncoated (A-1623)
- SPECIALTY DIAMOND 5 Inch 200 Grit 3mm Resin Diamond Polishing Pad (E5200)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40250)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40302)
- AMERICAN FORGE & FOUNDRY 5-1/4" Drive, 5-1/4" 6 Points (18539)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40210)
- AMERICAN FORGE & FOUNDRY 3-1/4" Drive, 2-9/16"|3-1/4" 6 Points (18508)
- AMERICAN FORGE & FOUNDRY 2-9/16" Drive, 2-9/16" 8 Points (18505)
- TEKTON 1/2 Inch Drive x 1 Inch 6-Point Socket (SHD22025)
- American Forge & Foundry Sockets & Ratchets