Shop All Bench Vises
American Forge & Foundry
10.1 In Heavy Duty SWIVEL VISE with
Mfr # 3943
Zoro # G8589678
original price:
$383.99
9% off
new price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cast Iron
- Duty Rating Heavy Duty
- Max. Opening 8"
- Length 19.8 In
- Pipe Capacity 3-1/2"
Product Information
- Brand American Forge & Foundry
- MFR # 3943
- Zoro # G8589678
- UPC # 874015003932
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 10.1 In |
Length | 19.8 In |
Throat Depth | 4" |
Height | 10.4 In |
Details
Material | Cast Iron |
Duty Rating | Heavy Duty |
Max. Opening | 8" |
Pipe Capacity | 3-1/2" |
Item | SWIVEL VISE |
Jaw Type | Replaceable |
Pipe Jaw Included | Yes |
Swivel Angle | 360° |
Description
The AFF® 360 degree Swivel Vise with lock down handles securely holds workpieces for woodworking, sawing, drilling and more. The machine ground anvil work surface is ideal for forming and shaping metal. The precision machined, replaceable, hardened steel jaws securely anchor the vise for superior strength and durability.
- •Features: The 360 degree swivel base with lock down handles allows you to position work right in its place; The precision machined, replaceable, hardened steel jaws securely anchor the vise for superior strength and durability
- •Material: Built with class 30 iron, this vise is made of 30,000 lb. of tensile strength castings; The built-in pipe jaws deliver pressure with a 5" maximum opening for an easy and versatile use
- •Application: Securely holds workpieces for woodworking, sawing, drilling and more; The machine ground anvil work surface is ideal for forming and shaping metal
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Adjustable Countersink, 1/2", 1/4" Shank (30060)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 7/64 (C01443)
- PORTER-CABLE Shoe Assembly (908910)
- TITAN Flare Nut Crowsfoot Wrnch, 3/8"Dr, 10 pcs (17297)
- AMERICAN FORGE & FOUNDRY Heavy Duty Heavy Duty Swivel Bench Vise, 6" with Swivel Base (3948)
- KANCA Casting Vise With Swivel Base 100 mm (CASWSB-100)
- MAHR Bench Center, C.D. 0 to 350mm (4622201)
- DAYTON 4" Machine Vise with Fixed Base (4TK05)
- WILTON Combination Vise, Swivel, Heavy Duty (1765)
- PALMGREN Bench Vise, 4"x4", Knurled (9629684)
- BESSEY 3" Standard Duty Clamp on Vise with Stationary Base (BV-CO30)
- American Forge & Foundry Bench Vises