American Fireglass LAVA-XXL-10 Black Lava Rock - 2XL; 10 lbs
Mfr # LAVA-XXL-10
Zoro # G603713670
Product Information
- Brand American Fireglass
- MFR # LAVA-XXL-10
- Zoro # G603713670
- UPC # 817901015343
- Country of Origin United States
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
Lava Rocks will instantly give any old fireplace an exotic, yet classy look. Naturally occurring, these Lava Rocks are formed as volcanic magma rises to the surface, cools and releases gases which gives these rocks their coarse surface. Because they are volcanic, they can withstand extreme temperatures without sustaining any damage or crumbling. Lava Rocks may be used exclusively in a fireplace or fire pit, or may be used as a base or filler for other ornaments such as fire glass or Light stones. Whichever way they are used, the resulting effect is truly fascinating. The best part is that they require very little maintenance.
Features- Natural lava stone with a rolled appearance
- Smooth tumbled finish with round appearance
- Natural gray and Black in color
- Color: Gray & Black
- Size: 2XL
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP IND FISHING ROD MOUNT (3754BC)
- OREGON Spindle Assembly (82-243)
- GRILL MARK Stainless Steel Burger Press 1 pk (08804ACE)
- TOMCAT Tamper Resistant Rodent Station w/Key (33466)
- AMERICAN FIREGLASS American Fireglass FG-RSP-19 19 in. Tempered Glass Flame Guard for Round Drop-In Fire Pit Pan (FG-RSP-19)
- AMERICAN FIREGLASS 36 In. Round Stainless Steel Flat Pan With Spark Ignition Kit - Propane (SS-RFPKIT-P-36)
- AMERICAN FIREGLASS American Fireglass SS-RFPMKIT-P-18 18 in. Round Stainless Steel Flat Pan with Match Light Kit - Propane (SS-RFPMKIT-P-18)
- AMERICAN FIREGLASS American Fireglass FG-LCB-60 60 x 6 in. Tempered Glass Flame Guard for Linear Drop-In Fire Pit Pan (FG-LCB-60)
- AMERICAN FIREGLASS American Fireglass FG-SQP-12 12 in. Tempered Glass Flame Guard for Square Drop-In Fire Pit Pan (FG-SQP-12)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-48 48 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-48)
- THE OUTDOOR PLUS 1/2 Standard Key Valve - Antique (OPT-256AN)
- American Fireglass Outdoor Fireplaces, Fire Pits & Accessories